Shop All Dining Room Chairs
Baxton Studio
Toulan White Faux Leather Upholstered Stainless Steel Dining Chair, PK2
Mfr # 117-6318
Zoro # G2557000
product price: $315.99
/pk 2, $158.00/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Leather
- Back Color White
- Back Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 117-6318
- Zoro # G2557000
- UPC # 847321038677
- Country of Origin China
- Category Dining Room Chairs
Details
Seat Material | Leather |
Back Color | White |
Back Material | Leather |
Description
High-polished stainless steel sled base frame gives Toulon dining chair a striking silhouette, and the feel is actually quite comfortable. Thanks to the extra thick cushion covered in durable white faux leather, Toulon dining chair will bring a sophisticated modern look to your dining room or kitchen space at an affordable price. The Toulan side chair is an elegant combination of modern design and comfort. The dining chair requires assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Square Leg, 34 1/4 in (870 mm), Stainless Steel (644870170)
- BESTAR L Shaped Desk, 71.1" D, 71.1" W, 29.9" H, White, Melamine (120863-17)
- TRUE Switch, Defrost Termination (800315)
- MONARCH SPECIALTIES Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Linen Look, Wood Legs, Beige, Black (I 6026Q)
- BAXTON STUDIO Kagama Modern Bohemian Natural Brown Rattan Dining Chair (209-12789)
- BAXTON STUDIO Suci Modern Bohemian Natural Brown Rattan Dining Chair, PK2 (209-2PC-12801)
- BAXTON STUDIO Riordan Mid-Century Modern Tan Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11362-Zoro)
- BAXTON STUDIO Minette Grey Upholstered Walnut Brown Finished Wood Dining Chair, PK4 (163-9879)
- BAXTON STUDIO Belen Grey and Brown Upholstered 2-Piece Metal Dining Chair Set (160-9913)
- BAXTON STUDIO "Dark-Walnut" Wood and White Metal Vintage Dining Arm Chair, PK2 (113-6132)
- BAXTON STUDIO Idris Mid-Century Black Fabric Upholstered and Oak brown Finished 2-Piece Rattan Dining Chair Set PR (199-2PC-12163-ZORO)
- Baxton Studio Dining Room Chairs