Shop All Dining Room Chairs
Baxton Studio
Toby Modern Bohemian Grey Rattan Dining Chair, PK2
Mfr # 209-2PC-12795
Zoro # G804401048
product price: $298.99
/pk 2, $149.50/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material fabric "polyester 100%",mahogany wood,natural rattan,foam,sapwood
- Color White/Greywashed/Brown
- For Use With Dining Room
- Weight 15.1
- Overall Length 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 209-2PC-12795
- Zoro # G804401048
- UPC # 193271293285
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Overall Length | 22 |
Overall Width | 18.5 |
Overall Height | 37.6 |
Details
Material | fabric "polyester 100%",mahogany wood,natural rattan,foam,sapwood |
Color | White/Greywashed/Brown |
For Use With | Dining Room |
Weight | 15.1 |
Includes | Two (2) Dining Chairs |
Description
Maintain a composure of tranquility in your dining space with the soothing tones of the Toby dining chair. This chair is comprised of a solid wood frame wrapped in natural rattan. Each seat features a plush, fabric upholstered cushion for superb comfort while the tall backrest offers a smooth embrace. The Toby will arrive fully assembled and utilizes back legs for excellent stability and support. Offering carefree comfort within an exquisite silhouette, the Toby dining chair is a wonderful addition to any space.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (18577)
- MANITOWOC Fan Cycling Control (000013508)
- BLUM Spacer for Thin Drawer Fronts 1/2in and 15/32in for Movento Locking Devices (T59.K010M)
- HOLLAND BAR STOOL CO U.S. Coast Guard Seat Cover (BSCCstGrd)
- BAXTON STUDIO Lanier Sand Upholstered Espresso Brown Finished Wood Dining Chair, PK4 (153-9405)
- BAXTON STUDIO Riordan Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11359-Zoro)
- BAXTON STUDIO Montclare Ivory Leather Modern Dining Chair, PK2 (57-3628)
- BAXTON STUDIO Kobe MidCentury Modern Natural Brown Finished Wood and Rattan Dining Chair (224-12834-ZORO)
- BAXTON STUDIO Jennifer MidCentury Transitional Grey Woven Rope Mahogany Dining Side Chair (212-12806-ZORO)
- BAXTON STUDIO Gauthier Grey and White Bamboo Style Stackable Bistro Dining Chair, PK2 (150-8979)
- BAXTON STUDIO Garold Mid-Century Brown Woven Rattan and Walnut Brown Wood 2-Piece Cane Dining Chair Set PR (195-2PC-12387-ZORO)
- Baxton Studio Dining Room Chairs