Shop All Bed Frames
Baxton Studio
Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Queen Size Daybed with Trundle
Mfr # 215-11550-ZORO
Zoro # G807479617
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Pink
- Material Fabric "100% Polyester",Plywood,MDF,LVL,Wood,Veneer,Foam,Metal
- Overall Height 45.9
- Overall Width 86.6
- Overall Length 65.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 215-11550-ZORO
- Zoro # G807479617
- UPC # 193271183807
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 45.9 |
Overall Width | 86.6 |
Overall Length | 65.7 |
Details
Color | Light Pink |
Material | Fabric "100% Polyester",Plywood,MDF,LVL,Wood,Veneer,Foam,Metal |
For Use With | Kids Room |
Includes | One (1) Queen Size Daybed; One (1) Twin Size Trundle |
Description
Rest and lounge with your cares aside in the glamorous yet sprightly design of the Timila daybed Made in Malaysia, this stunning piece is comprised of a wood frame padded with soft foam and upholstered in sumptuous velvet fabric Scalloped edges form a pleasant, seashellinspired silhouette while the rollout trundle provides easy accommodations for overnight guests The Timila requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Gently sloping armrests complete the look, making the Timila daybed a wonderful addition to any bedroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 55" Black Computer Gaming Desk - Headphone Holder (NAN-TG-D1904L-GG)
- TRAULSEN Evaporator Fan Blade (325-60240-10)
- KANTEK Mobile Printer Stand, Black (KTKPS510)
- BUNN Dechaffer Plate, Spring Steel (05995.0000)
- BAXTON STUDIO Aurelie Modern Light Beige Upholstered King Size Storage Bed (145-8127)
- BAXTON STUDIO Candace Luxe and Glamour Navy Velvet Upholstered King Size Bed (149-8949)
- BAXTON STUDIO Malia Modern and Contemporary Walnut Brown Finished Wood and Synthetic Rattan King Size Canopy Bed (184-11044-Zoro)
- BAXTON STUDIO Freda Grey Velvet and Button Tufted Full Size Daybed (164-10413)
- BAXTON STUDIO Hevea Twin Size Solid Wood Platform Bed with Guest Trundle Bed (125-6816)
- BAXTON STUDIO Fabrico Glam and Luxe Navy Blue Velvet Upholstered and Gold Metal Queen Size Platform Bed (214-10941-ZORO)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Bark Grey & White (80184-47)
- Baxton Studio Bed Frames