Shop All Bed Frames
Baxton Studio
Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Queen Size Daybed
Mfr # 213-11552-ZORO
Zoro # G507479641
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Pink
- Material Fabric "100% Polyester",Plywood,MDF,LVL,Wood,Veneer,Foam
- Overall Height 45.9
- Overall Width 86.6
- Overall Length 65.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 213-11552-ZORO
- Zoro # G507479641
- UPC # 193271183890
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 45.9 |
Overall Width | 86.6 |
Overall Length | 65.7 |
Details
Color | Light Pink |
Material | Fabric "100% Polyester",Plywood,MDF,LVL,Wood,Veneer,Foam |
Includes | One (1) Queen Size Daybed |
For Use With | Kids Room |
Description
Rest and lounge with your cares aside in the glamorous yet sprightly design of the Timila daybed Made in Malaysia, this stunning piece is comprised of a wood frame padded with soft foam and upholstered in sumptuous velvet fabric Scalloped edges form a pleasant, seashellinspired silhouette that refreshes the scenery of any bedroom layout The Timila requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Gently sloping arms complete the look, making the Timila daybed a wonderful addition to any bedroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Michael Tompsett 'Venezuela Watercolor Map' Canvas Art, 14x19 (MT0740-C1419GG)
- TRUE Cutting Board, Poly, 72" x 19" x 3/4" (810895)
- TRADEMARK FINE ART Kurt Shaffer 'Frost Pattern Sun Stars' Canvas Art, 30x47 (KS519-C3047GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 21-1/2", Fixed Arms, Black LeatherSoft/Mesh (GO-WY-82-LEA-GG)
- BAXTON STUDIO Milligan Modern Beige Fabric Upholstered and Dark Brown Finished Wood Full Size Daybed (203-12562)
- BAXTON STUDIO Benjen Modern and Contemporary Glam Light Pink Velvet Fabric Twin Size Panel Bed (183-11262-Zoro)
- BAXTON STUDIO Parkson Beige Curved Corner Sofa Twin Daybed with Roll-Out Trundle Bed (125-6842)
- BAXTON STUDIO Marit Mid-Century Grey Upholstered Walnut Finished Wood Daybed (158-9617)
- BAXTON STUDIO Camino Modern Beige Upholstered Daybed with Guest Trundle Bed (131-7308)
- BAXTON STUDIO Elston Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-King (193-11488-ZORO)
- MODWAY FURNITURE 4 H x 80 W x 39 L in. Relax Tri-Fold Mattress, White (MOD-5781-WHI)
- Baxton Studio Beds and Mattresses