Shop All Bed Frames
Baxton Studio
Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Full Size Daybed
Mfr # 213-11551-ZORO
Zoro # G407479543
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Pink
- Material Fabric "100% Polyester",Plywood,MDF,LVL,Wood,Veneer,Foam
- Overall Height 45.9
- Overall Width 81.5
- Overall Length 59.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 213-11551-ZORO
- Zoro # G407479543
- UPC # 193271183852
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 45.9 |
Overall Width | 81.5 |
Overall Length | 59.1 |
Details
Color | Light Pink |
Material | Fabric "100% Polyester",Plywood,MDF,LVL,Wood,Veneer,Foam |
For Use With | Kids Room |
Includes | One (1) Full Size Daybed |
Description
Rest and lounge with your cares aside in the glamorous yet sprightly design of the Timila daybed Made in Malaysia, this stunning piece is comprised of a wood frame padded with soft foam and upholstered in sumptuous velvet fabric Scalloped edges form a pleasant, seashellinspired silhouette that refreshes the scenery of any bedroom layout The Timila requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Gently sloping arms complete the look, making the Timila daybed a wonderful addition to any bedroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Shower Rod, Adjusts 36 in. - 60 in., Steel and Plastic, White Single Pack (MP59620)
- LA CROSSE TECHNOLOGY Atomic Projction Alarm Clock, Indoor Temp (616-146A)
- TRADEMARK FINE ART Chariklia Zarris 'Storybook Farm' Canvas Art, 24x32 (WAG01852-C2432GG)
- BAXTON STUDIO Ansa Dark Grey Upholstered Queen Size Bed (159-9760)
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Queen Size Daybed (213-11552-ZORO)
- BAXTON STUDIO Serrano Glam and Luxe Navy Blue Velvet Upholstered and Gold Metal King Size Platform Bed (215-10948-ZORO)
- BAXTON STUDIO Romy Ash Walnut Finished and Synthetic Rattan Full Size Platform Bed (159-9818-9819)
- BAXTON STUDIO Ramon Beige Linen Upholstered Full Size Panel Bed with Nailhead Trim (163-10504)
- BAXTON STUDIO Patwin Modern and Contemporary Transitional Ash Walnut Finished Wood Queen Size Headboard (179-11156-Zoro)
- BAXTON STUDIO Myra Queen Size Light Beige Upholstered Button-tufted Headboard (118-6430)
- ECO-FLEX FURNITURE Eco-Flex Furniture C1613L-TR Camaflexi Full Mission Headboard; End Ladder Over Bunk Bed with Trundle; White - Twin (C1613L_TR)
- Baxton Studio Bed Frames