Shop All Ottomans
Baxton Studio
Thurman Contemporary Glam and Luxe Pink Velvet Upholstered and Gold Finished Metal Ottoman
Mfr # 197-12229-ZORO
Zoro # G404101522
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11
- Overall Height 12.6
- Overall Width 11
- Includes One (1) Ottoman
- Material Fabric "Polyester 100%",Pine Wood,Foam,Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 197-12229-ZORO
- Zoro # G404101522
- UPC # 193271223176
- Country of Origin China
- Category Ottomans
Dimensions
Overall Length | 11 |
Overall Height | 12.6 |
Overall Width | 11 |
Details
Color | Pink/Gold |
Includes | One (1) Ottoman |
Material | Fabric "Polyester 100%",Pine Wood,Foam,Metal |
For Use With | Living Room |
Weight | 4 |
Description
Elevate the ambiance of your home with the subtle opulence of the Thurman ottoman. Made in China, this ottoman is comprised of a solid metal frame padded with foam and upholstered in lavish velvet fabric. The rounded cushion serves as a lovely footstool or extra seat to accommodate your needs. The Thurman will arrive fully assembled and utilizes minimalist metal legs for excellent support in contemporary style. An eye-catching accent of glamorous design, the Thurman ottoman enriches any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWARD MILLER Gallery Wall Clock, 16" Diameter, Black Case, 1 AA (sold separately) (625-166)
- NORTHLIGHT SEASONAL Northlight Seasonal 31760142 Powerful 60 degree Rotating Indoor Christmas Tree Stand - For Lighted Artificial Trees (31760142)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 3/8 in (6J559)
- JOHNS MANVILLE INTL R21 15x93 Faced Batt (K1263)
- BAXTON STUDIO Thurman Contemporary Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Ottoman (197-12226-ZORO)
- BAXTON STUDIO Thurman Contemporary Glam and Luxe Grey Velvet Upholstered and Gold Finished Metal Ottoman (197-12227-ZORO)
- BAXTON STUDIO Dark Brown Full Leather Storage Cube Ottoman (A-1776)
- BAXTON STUDIO Kira Black with Grey and Brown 2-Piece Nesting Table and Ottoman Set (160-9917)
- BAXTON STUDIO Gallo Dark Brown Leather Storage Ottoman (39-3300)
- BAXTON STUDIO Roanoke Navy Blue Velvet Upholstered Grid-Tufted Storage Ottoman Bench (160-9929)
- HASTINGS HOME Large Foldable Storage Bench Ottoman, Tufted Faux Leather Cube Organizer Furniture for Home (Brown) (164477LGO)
- Baxton Studio Ottomans