Shop All Ottomans
Baxton Studio
Thurman Contemporary Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Ottoman
Mfr # 197-12226-ZORO
Zoro # G004101595
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11
- Overall Height 12.6
- Includes One (1) Ottoman
- Material Fabric "Polyester 100%",Pine Wood,Foam,Metal
- Overall Width 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 197-12226-ZORO
- Zoro # G004101595
- UPC # 193271223145
- Country of Origin China
- Category Ottomans
Dimensions
Overall Length | 11 |
Overall Height | 12.6 |
Overall Width | 11 |
Details
Color | Navy Blue/Gold |
Includes | One (1) Ottoman |
Material | Fabric "Polyester 100%",Pine Wood,Foam,Metal |
For Use With | Living Room |
Weight | 4 |
Description
Elevate the ambiance of your home with the subtle opulence of the Thurman ottoman. Made in China, this ottoman is comprised of a solid metal frame padded with foam and upholstered in lavish velvet fabric. The rounded cushion serves as a lovely footstool or extra seat to accommodate your needs. The Thurman will arrive fully assembled and utilizes minimalist metal legs for excellent support in contemporary style. An eye-catching accent of glamorous design, the Thurman ottoman enriches any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Bed Frame Rail Clamp with 1 in. Frame, Small 2 Pack (U 9005)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Motor (E80.108.60)
- FLASH FURNITURE 30.25"H Chrome Stool w/Black Seat (XU-D-100-GG)
- BOSS Race Track Conference Table, 10 Ft, Mahogany (N137-MOC)
- BAXTON STUDIO Thurman Contemporary Glam and Luxe Pink Velvet Upholstered and Gold Finished Metal Ottoman (197-12229-ZORO)
- BAXTON STUDIO Thurman Contemporary Glam and Luxe Grey Velvet Upholstered and Gold Finished Metal Ottoman (197-12227-ZORO)
- BAXTON STUDIO Sasha Grey Velvet Upholstered Gold Finished Round Cocktail Ottoman (163-10569)
- BAXTON STUDIO Malina Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Storage Ottoman (197-12217-ZORO)
- BAXTON STUDIO Black Full Leather Small Storage Cube Ottoman (A-1958)
- BAXTON STUDIO Lindsey Charcoal Upholstered and Greywashed Wood Cocktail Ottoman (164-10652)
- LESRO Siena Lounge Reception 1 Seat Bench, Walnut, RF Blueberry Upholstery (SN1001)
- Baxton Studio Ottomans