Shop All Ottomans
Baxton Studio
Thurman Contemporary Glam and Luxe Grey Velvet Upholstered and Gold Finished Metal Ottoman
Mfr # 197-12227-ZORO
Zoro # G004101502
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11
- Overall Height 12.6
- Includes One (1) Ottoman
- Material Fabric "Polyester 100%",Pine Wood,Foam,Metal
- Overall Width 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 197-12227-ZORO
- Zoro # G004101502
- UPC # 193271223152
- Country of Origin China
- Category Ottomans
Dimensions
Overall Length | 11 |
Overall Height | 12.6 |
Overall Width | 11 |
Details
Includes | One (1) Ottoman |
Material | Fabric "Polyester 100%",Pine Wood,Foam,Metal |
Color | Grey/Gold |
For Use With | Living Room |
Weight | 4 |
Description
Elevate the ambiance of your home with the subtle opulence of the Thurman ottoman. Made in China, this ottoman is comprised of a solid metal frame padded with foam and upholstered in lavish velvet fabric. The rounded cushion serves as a lovely footstool or extra seat to accommodate your needs. The Thurman will arrive fully assembled and utilizes minimalist metal legs for excellent support in contemporary style. An eye-catching accent of glamorous design, the Thurman ottoman enriches any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Gray Guest Chair, 23" W 27" L 45" H, Fixed Arms, Fabric Seat, Work Smart Series (EX2655-226)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 8Ft. x 40" "Queen" Banquet, Vinyl Edge (WFT5-4096)
- GLARO. Wall Mount Wet Umbrella Bag Holder, Satin Black (WVB11BK)
- AMERIHOME Loft Black 24" Metal Bar Stool, PK2 (BS24BLK)
- BAXTON STUDIO Thurman Contemporary Glam and Luxe Pink Velvet Upholstered and Gold Finished Metal Ottoman (197-12229-ZORO)
- BAXTON STUDIO Thurman Contemporary Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Ottoman (197-12226-ZORO)
- BAXTON STUDIO Marielle Hollywood Style Off White Mirrored Ottoman Bench (150-9182)
- BAXTON STUDIO Michaela Modern Grey Upholstered Storage Ottoman (146-8348)
- BAXTON STUDIO Roanoke Navy Blue Velvet Upholstered Grid-Tufted Storage Ottoman Bench (160-9929)
- BAXTON STUDIO Parker Blue Velvet Upholstered and Gold Metal Storage Ottoman (173-11029)
- HASTINGS HOME Folding Storage Bench Ottoman 30" Tufted Foam Padded Lid, Removable Bin, Organizer for Home(Dark Gray) (414611YSR)
- Baxton Studio Ottomans