Shop All Counter Height Stools
Baxton Studio
Theron MidCentury White Faux Leather Espresso Brown Finished Wood Swivel Counter Stool Set 2PC
Mfr # 225-2PC-12971-ZORO
Zoro # G307479629
product price: $378.99
/pr
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21.7
- Seat Material Faux Leather "70% Composite, 30% PVC", Plywood,MDF , Foam , Rubberwood
- Width 21.7
- Height 37.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 225-2PC-12971-ZORO
- Zoro # G307479629
- UPC # 193271361625
- Country of Origin Malaysia
- Category Counter Height Stools
Dimensions
Length | 21.7 |
Width | 21.7 |
Height | 37.2 |
Details
Seat Material | Faux Leather "70% Composite, 30% PVC", Plywood,MDF , Foam , Rubberwood |
Seat Color | White/Espresso Brown |
Description
Bring happy hour to your home with the elegant Theron counter stool Made in Malaysia, this midcentury inspired piece consists of a solid wood frame padded with foam and upholstered in smooth faux leather Its curved backrest is adorned with an elegant buttontufted design and outlined with a graceful nail head trim that radiates classic refinement The Theron requires assembly and is equipped with convenient footrests on each side for accommodating comfort Complete with swivel capability, the Theron counter stool is a superb addition to any space
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Tack Dbl Point Blued 14 X 5/8 (122656)
- SPACE SOLUTIONS 14.25 in W 3 Drawer SOHO Vertical, Pearl White (20227)
- HON 15 in W 2 Drawer File Cabinets, Charcoal (H33820R.L.S)
- BAXTON STUDIO Elston Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Full (193-11485-ZORO)
- BAXTON STUDIO Theron MidCentury Black Faux Leather Espresso Brown Finished Wood Swivel Counter Stool Set 2PC (225-2PC-12969-ZORO)
- BAXTON STUDIO Fenton Modern Two-Tone Dark Brown and Walnut Brown Finished Wood 2-PC Counter Stool Set (176-11416-Zoro)
- BAXTON STUDIO Ramiro Modern Sand Fabric and Dark Brown Finished Wood 2-PC Counter Stool Set (176-11375-Zoro)
- BAXTON STUDIO Racquel Modern Bohemian Natural Rattan and Mahogany Wood Counter Stool (217-12734-ZORO)
- BAXTON STUDIO Eline Black Faux Leather Upholstered Walnut Finished Counter Stool, PK2 (144-8075)
- BAXTON STUDIO Fenton Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Counter Stool Set (176-11415-Zoro)
- MANHATTAN COMFORT Ritz Counter Stool in Ivory and Dark Walnut (Set of 3) (3-CS006-IV)
- Baxton Studio Counter Height Stools