Shop All Accent Furniture and Storage
Baxton Studio
Terrian Classic and Traditional Ash Walnut Finished Wood Queen Size Headboard
Mfr # 221-12879-ZORO
Zoro # G407480990
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.8
- Overall Height 50
- Arm Style Traditional
- Frame Material Rubberwood,MDF
- Includes One (1) Queen Size Headboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 221-12879-ZORO
- Zoro # G407480990
- UPC # 193271349487
- Country of Origin Malaysia
- Category Accent Furniture and Storage
Dimensions
Overall Length | 0.8 |
Overall Height | 50 |
Overall Width | 61.2 |
Details
Arm Style | Traditional |
Frame Material | Rubberwood,MDF |
Includes | One (1) Queen Size Headboard |
Assembly | Assembly Required |
Color | Ash Walnut |
Description
Distinguish your bedroom as a cozy refuge with the refined poise of the Terrian headboard Made in Malaysia, this stunning piece is crafted from solid wood Inset paneling draws attention to the lovely wood grain while clean angles form a bold silhouette The Terrian requires assembly and features six predrilled holes for easy height customization Serving as a subtle yet impressive bedroom backdrop, the Terrian headboard blends with any arrangement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Industrial Metal Shop Stool, 30" Seat Height, To 300 lbs., Brown/Gray (ALEIS6630G)
- RAD SPORTZ Adjustable Bike Desk - Rolling Laptop Cart for Stationary Bike or Trainer - Exercise While Working (83-DT5086)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White IV' Canvas Art, 14x19 (WAP12155-C1419GG)
- WEHSCO Bed Frame, 70In L x 39In W x 7-1/4In H (DTQG4)
- BAXTON STUDIO Linette Modern Bohemian Natural Rattan Queen Size Standalone Headboard (217-12727-ZORO)
- BAXTON STUDIO Cyrille Farmhouse Rustic Finished Wood 2-Door Shoe Cabinet (169-10886)
- BAXTON STUDIO Boone Modern and Contemporary Walnut Brown Finished Wood Console Table (190-11321-ZORO)
- BAXTON STUDIO Winda 2-Door Dark Brown Wooden Entryway Shoes Storage Cabinet (118-6513)
- BAXTON STUDIO Alina Mid-Century Oak Finished Wood and Rattan 4-Drawer Accent Chest (162-10553)
- BAXTON STUDIO Naoki Grey and Walnut Finished Wood 2-Door Shoe Cabinet (168-10758)
- HOFFMASTER Guest Towel Basket, Chrome, Rectangular (BSK2101)
- Baxton Studio Accent Furniture and Storage