Shop All Accent Chairs
Baxton Studio
Tayla Modern & Contemporary White Fabric Upholstered and Black Metal Accent Chair
Mfr # 204-12578
Zoro # G904401061
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 28.7
- Overall Height 26.8
- Includes One (1) Chair
- Color White/Black
- Overall Width 28.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 204-12578
- Zoro # G904401061
- UPC # 193271274031
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 26.8 |
Overall Width | 28.7 |
Overall Length | 28.7 |
Details
Weight Capacity | 28.7 |
Includes | One (1) Chair |
Color | White/Black |
Material | sherpa fabric,boucle fabric,wood,foam,metal |
For Use With | Living Room |
Description
The plush cushions and delightful embrace of the Tayla accent chair are designed to offer casual comfort in eye-catching style. This chair is comprised of a sturdy wood frame padded with thick layers of foam and upholstered in soft fabrics. Its curved backrest is upholstered in soft sherpa, while the seating area is unholstered in boucle faric. The Tayla will arrive fully assembled and is supported by rounded non-marking feet for excellent stability and support. Reinvent your space with the outstanding comfort and stunning silhouette of the Tayla accent chair.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Anderson Coffee Table and End Table 2.0 in Cream and Grey - Set of 2 (2-AT01-CRGY)
- HON 36" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H484.L.P)
- FLASH FURNITURE Round Table Set, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (RSRB1032-GG)
- BIGGIES SCENES Window Well Scenes-Ocean, 120 in wide x 60 in high (BG-WW-OCN-120)
- BAXTON STUDIO Narva Modern Bohemian Natural Brown Rattan Accent Chair (211-12766-ZORO)
- BAXTON STUDIO Cabrera Modern & Contemporary White Boucle Upholstered and Walnut Brown Finished Wood Accent Chair (204-12576)
- BAXTON STUDIO Mid-Century Masterpieces Club Chair - White (115-6236)
- BAXTON STUDIO Lovella MidCentury Modern Grey Fabric and Walnut Brown Finished Wood 2Piece Accent Chair Set (225-2PC-12949-ZORO)
- BAXTON STUDIO Relena Traditional Grey Velvet Upholstered and Dark Brown Finished Wood Armchair (197-12444-ZORO)
- BAXTON STUDIO Janelle Blue Velvet Upholstered and Gold Finished Living Room Chair (170-10864)
- BOSS Black Box, Vinyl Seat (B629M)
- Baxton Studio Accent Chairs