Shop All Dining Room Tables & Sets
Baxton Studio
Tavor Classic French Black and White Weaving and Natural Brown Rattan Dining Table
Mfr # 210-12699
Zoro # G004401091
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes One (1) Dining Table
- Weight Capacity 10.8
- Overall Width 27.75
- Overall Length 27.75
- Material natural rattan,plastic weaving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 210-12699
- Zoro # G004401091
- UPC # 193271286621
- Country of Origin Indonesia
- Category Dining Room Tables & Sets
Dimensions
Overall Width | 27.75 |
Overall Length | 27.75 |
Overall Height | 29.75 |
Details
Includes | One (1) Dining Table |
Weight Capacity | 10.8 |
Material | natural rattan,plastic weaving |
For Use With | Dining Room |
Color | Black/White/Brown |
Description
Craft your own personal French-style bistro in your space with the exquisite Tavor dining table. This table is comprised of a natural rattan frame wrapped in woven plastic. Bold rattan rods form the visually stunning base, providing excellent stability and support in distinct style. The Tavor will arrive fully assembled and features round tabletop with plenty of elbow room for each member of the table. Angled legs complete the classic look, making the Tavor dining table a remarkable addition to any dining space.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 18 Inch Yellow Metal Stool, 4PK (ET-BT3503-18-YL-GG)
- DESIGNS OF DISTINCTION Polished Brass Tyne Leg - 5.9"H (01700410PB1)
- BAXTON STUDIO Lianna Modern Dark Grey Upholstered Sectional Sofa (143-8760)
- BAXTON STUDIO Gervais Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Dining Chair Set (178-11383-Zoro)
- BAXTON STUDIO Daymond Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Bench (186-11351-Zoro)
- BAXTON STUDIO Daymond Mid-Century Dark Brown Faux Leather and Walnut Brown Wood 2-PC Dining Nook Banquette Set (186-11349-Zoro)
- BAXTON STUDIO Sanford Mid-Century Dark Brown Faux Leather and Walnut Brown Wood 2-PC Dining Nook Banquette Set (184-11343-Zoro)
- BAXTON STUDIO Arvid Mid-Century Modern Tan Faux Leather and Walnut Brown Finished Wood Dining Bench (175-10839-Zoro)
- BAXTON STUDIO Rectangle 29.5 in W, 47.2 in L, 29.5 in H (167-10807)
- BAXTON STUDIO Kaylee Mid-Century Transitional Walnut Brown Finished Wood Dining Table with Faux Marble Tabletop (178-11082-Zoro)
- FLASH FURNITURE Square Square Silver Metal Indoor Table with Wa, 31.5" W, 31.5" L, 30.5" H, Wood Top, Wood Grain (CH-51040-29M1-SIL-GG)
- Baxton Studio Dining Room Tables & Sets