Shop All TV Stands & Entertainment Centers
Baxton Studio
Tasman ModernIndustrial Natural Brown Finished Wood and Black Metal 2-Door TV Stand
Mfr # 196-12084-ZORO
Zoro # G604101445
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF,Metal
- Color Natural Brown/Black
- Weight 44
- Overall Length 15.4
- Includes One (1) TV Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 196-12084-ZORO
- Zoro # G604101445
- UPC # 193271216222
- Country of Origin China
- Category TV Stands & Entertainment Centers
Dimensions
Overall Length | 15.4 |
Overall Width | 45.3 |
Overall Height | 18.5 |
Details
Material | MDF,Metal |
Color | Natural Brown/Black |
Weight | 44 |
Includes | One (1) TV Stand |
For Use With | Living Room |
Description
Embolden the character of your living room with the stunning Tasman TV stand. Made in China, this striking piece is constructed from sturdy wood and embellished with metal accents. Two open shelves create a convenient display for media devices, while two additional shelves behind the doors offer secure storage space. Requiring assembly, the Tasman features two cord management holes on its back panel for quick and easy setup. Mesh metal accents lend a cool, industrial feel, making the Tasman TV stand a transformative addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (LTB 19B/W)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK25 (LTB 20B)
- CHARLES LEONARD Wall Clock, 14in Thinline Quartz (76820)
- FLOORTEX Chair Mat 60"x60", Square Shape, Clear, for Hard Floor (FR1215015019ER)
- BAXTON STUDIO Beasley Modern and Contemporary Oak Brown Finished Wood 1-Drawer TV Stand (190-11999-ZORO)
- BAXTON STUDIO Cormac Mid-Century Modern Transitional Dark Brown Finished Wood and Gold Metal 2-Door TV Stand (208-12135)
- BAXTON STUDIO Gerhardine Oak Brown Modern and Contemporary Finished Wood 3-Drawer TV Stand (189-11997-ZORO)
- BAXTON STUDIO Gerhardine Modern and Contemporary Oak Brown Finished Wood 1-Drawer TV Stand (190-11998-ZORO)
- BAXTON STUDIO Walda Modern and Contemporary Oak Brown Finished Wood 2-Drawer TV Stand (190-12000-ZORO)
- BAXTON STUDIO Dena Mid-Century Walnut Brown Wood and Gold Finished TV Stand (195-11691-ZORO)
- MANHATTAN COMFORT Liberty 70.86 Floating Entertainment Center, Black (235BMC8)
- Baxton Studio TV Stands & Entertainment Centers