Shop All Shoe Storage
Baxton Studio
Talon ModernTwo-Tone Walnut Brown and Dark Grey Finished Wood 2-Door Shoe Storage Cabinet
Mfr # 195-11724-ZORO
Zoro # G604101827
original price:
$113.99
5% off
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF,Plastic
- Length 12.6
- Height 40.4
- Overall Length 12.6
- Overall Height 40.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 195-11724-ZORO
- Zoro # G604101827
- UPC # 193271192540
- Country of Origin Malaysia
- Category Shoe Storage
Dimensions
Length | 12.6 |
Height | 40.4 |
Overall Length | 12.6 |
Overall Height | 40.4 |
Width | 23.6 |
Overall Width | 23.6 |
Details
Material | MDF,Plastic |
Includes | One (1) Shoe Cabinet |
Color | Walnut Brown/Dark Grey |
Weight | 50.7 |
For Use With | Entryway |
Description
Modernize your entryway with the stunning design and convenience of the Talon shoe cabinet. Made in Malaysia, this handy piece is constructed from sturdy wood. Six shelves located behind the doors provide handy storage space and can support around 1 pairs of shoes, depending on size. Requiring assembly, the Talon is supported by straight legs for a sleek, modern outline that ensures excellent stability. A stylish and practical solution to your storage needs, the Talon shoe cabinet upgrades the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPPER INDUSTRIAL Telegray 2 51013-X, Steel, 35 L, 36.5 W, 18 H (51013-X)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, 10 7/8 in L, Black (QUS235BK)
- DUNNAGE-RACK Solid Top Shelf 36"W x 24"D (ST3624)
- 80/20 Floor Mount Base Plate 40-4040 (40-2390)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 5-Shelf Shoe Storage Cabinet (197-11926-ZORO)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 3-Door Shoe Storage Cabinet with Drawer (196-11928-ZORO)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 3-Door Shoe Storage Cabinet (197-11927-ZORO)
- BAXTON STUDIO Raina ModernTwo-Tone Walnut Brown and Black Finished Wood 2-Door Shoe Storage Cabinet (195-11727-ZORO)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 2-Door Shoe Storage Cabinet (197-11924-ZORO)
- BAXTON STUDIO Salma ModernWalnut Brown Finished Wood 2-Door Shoe Storage Cabinet (195-11725-ZORO)
- HOME BASICS 3 Tier Wooden Shoe Rack (ZOR95599)
- Baxton Studio Shoe Storage