Shop All Outdoor Dining Sets
Baxton Studio
Talise Modern & Contemporary Multi-Colored Ceramic Tile and Black Metal Outdoor Dining Table
Mfr # 206-12130
Zoro # G304401074
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal,tile
- Overall Length 24
- Includes One (1) Outdoor Dining Table
- For Use With Outdoor
- Overall Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 206-12130
- Zoro # G304401074
- UPC # 193271218080
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Overall Length | 24 |
Overall Width | 24 |
Overall Height | 28 |
Details
Material | metal,tile |
Includes | One (1) Outdoor Dining Table |
For Use With | Outdoor |
Weight | 37.5 |
Color | Multi-Colored/Black |
Description
Add the finishing touch to your backyard sanctuary with the Talise outdoor dining table. This table is comprised of a solid metal frame fitted with a ceramic tabletop. The round tabletop easily accommodates outdoor snacks and drinks, while its mosaic pattern lends an artistic feel to your space. The Talise requires assembly and utilizes unique, concave legs for excellent stability and support in stunning style. A remarkable solution to the needs of your backyard, the Talise outdoor dining table is sure to transform the feel of any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET 64-oz. Calibration Container (CP24034A-PP)
- TARPCO SAFETY 30 ft x 0.5 mm H x 20 ft W Heavy Duty 14 Mil Tarp, Green/Black, Polyethylene (TS-103-20X30)
- PATIOPLUS Doberman St. Patricks Day Shamrock Portrait Flag - Garden Size (PA631147)
- JAMESON Telescoping Pole, 7-14 ft. (TP-14-14)
- BAXTON STUDIO Darian ModernGrey Fabric Upholstered and Grey Synthetic Rattan 4-Piece Patio Set (194-11755-ZORO)
- BAXTON STUDIO Katina MidCentury Dark Brown Finished Metal and Synthetic Rattan Outdoor Dining Chair Set2PC (211-2PC-11969-ZORO)
- HANOVER Foxhill 5-Piece Patio Seating Set with 4 Sling Outdoor Lounge Chairs (FOXHILL5PCCT-GRY)
- FLASH FURNITURE 30" Round Gold Steel Folding Table w/ 4 Chairs (CO-30RDF-02CHR4-GD-GG)
- FLASH FURNITURE 28 in Square Patio Table With 4 Chairs, Black, Steel (CO-28SQ-02CHR4-BK-GG)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Gray Chairs (TLH-0702303C-GY-GG)
- VIFAH Bradley Outdoor Patio Wood 5-piece Dining Set with Stacking Chairs (V1336SET24)
- Baxton Studio Patio Furniture