Shop All Dining Room Chairs
Baxton Studio
Suci Modern Bohemian Natural Brown Rattan Dining Chair, PK2
Mfr # 209-2PC-12801
Zoro # G304401135
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material fabric "polyester 100%",mahogany wood,natural rattan,foam,sapwood
- Color White/Natural Brown
- Overall Width 17.7
- Overall Height 33.5
- Overall Length 21.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 209-2PC-12801
- Zoro # G304401135
- UPC # 193271293346
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Overall Width | 17.7 |
Overall Height | 33.5 |
Overall Length | 21.3 |
Details
Material | fabric "polyester 100%",mahogany wood,natural rattan,foam,sapwood |
Color | White/Natural Brown |
Weight | 14.9 |
Includes | Two (2) Dining Chairs |
For Use With | Dining Room |
Description
Invoke the appeal of a tropical paradise in your space with the remarkable Suci dining chair. This chair is comprised of a sturdy mahogany wood frame wrapped in natural rattan. Each seat features a plush, fabric upholstered cushion for superb comfort while slim rattan rods form an eye-catching yet smooth backrest. The Suci will arrive fully assembled and utilizes angled legs for excellent stability and support. Boasting a simple yet expressive design inspired by exotic aesthetics, the Suci dining chair stands out as an exquisite addition to any dining space.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in x 3-3/4 in Stained Cherry Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00111)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Med Maple Seat (41025PWMedMpl)
- ENDURANCE Endurance Bed, Midnight Blue, 15 in H (7500MB)
- REGENCY Square Tables > Breakroom Tables > Kee Square & Round Tables, 36 W, 36 L, 29 H, Wood|Metal Top (TB3636WHBPBK)
- BAXTON STUDIO Napoleon Buttermilk and "Cherry" Brown Finishing Wood Dining Chair, PK2 (126-6944)
- BAXTON STUDIO Chandelle Modern White Faux Leather Upholstered Dining Chair (146-8793)
- BAXTON STUDIO Estelle Oak Beige Button-tufted Upholstered Dining Chair (120-6672)
- BAXTON STUDIO Adelia Oak Finish Wood and Beige Upholstered Dining Side Chair (133-7335)
- BAXTON STUDIO Montclare Ivory Leather Modern Dining Chair, PK2 (57-3628)
- BAXTON STUDIO Sanford Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Chair (184-11344-Zoro)
- BAXTON STUDIO Wyatt Mid-Century Modern Walnut Wood Dining Chair, PK2 (142-8021)
- Baxton Studio Dining Room Chairs