Shop All Decorative Rugs
Baxton Studio
Sovanna Modern and Contemporary Ivory Hand-Tufted Wool Area Rug
Mfr # 188-11865-ZORO
Zoro # G103531804
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Fabric "100% Wool"
- Weight 35
- Width 60
- Overall Width 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 188-11865-ZORO
- Zoro # G103531804
- UPC # 193271196975
- Country of Origin India
- Category Decorative Rugs
Dimensions
Width | 60 |
Overall Width | 60 |
Length | 96.1 |
Height | 0.2 |
Overall Height | 0.2 |
Overall Length | 96.1 |
Details
Color | Ivory |
Material | Fabric "100% Wool" |
Weight | 35 |
Includes | One (1) Rug |
Description
Embrace modern design with the visually stunning Sovanna rug. Hand-tufted in India, this rug is comprised of wool. The eye-catching weave pattern utilizes horizontal and vertical threads to form a diamond-like pattern that stretches across the rug. Brilliant ivory hues imbue the Sovanna with a crisp visual texture that stands out. Rich with geometric appeal, the Sovanna rug is fantastic addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Melbourne Metal Upholstered King Size Headboard in Dark Gray Fabric (HG-HB1717-K-DG-GG)
- SONNET Sonnet T-4674 12 in. Atomic Clock with 1.5 in. Number Analog (T-4674)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Metal, Laminate, White, Grey (I 7233)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, 29-1/2in H, Black, PK4 (1210)
- BAXTON STUDIO Linwood Modern and Contemporary Ivory Hand-Tufted Wool Area Rug (188-11863-ZORO)
- BAXTON STUDIO Barbon Modern and Contemporary Ivory and Beige Handwoven PET Yarn Indoor and Outdoor Area Rug (187-11857-Zoro)
- BAXTON STUDIO Vigo Modern and Contemporary Sand Hand-Tufted Wool Blend Area Rug (188-11832-ZORO)
- BAXTON STUDIO Nurten Modern and Contemporary Yellow and Grey Handwoven Hemp Blend Area Rug (188-11837-ZORO)
- BAXTON STUDIO Nurten Modern and Contemporary Orange and Grey Handwoven Hemp Blend Area Rug (188-11838-ZORO)
- LIVABLISS Amelie AML-2354 Machine Washable Area Rug (AML2354-710102)
- DYNAMIC RUGS Regal Rectangular Rug- 3 Ft. 6 In. X 5 Ft. 6 In. (RG46889125959)
- Baxton Studio Decorative Rugs