Shop All Waiting Room & Guest Chairs
Baxton Studio
Sorrento Black Faux Leather Upholstered Wooden Lounge Chair
Mfr # 122-6764
Zoro # G2571630
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Leather
- Back Color Wood
- Back Material Leather
- Style Lounge Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 122-6764
- Zoro # G2571630
- UPC # 847321052482
- Country of Origin Malaysia
- Category Waiting Room & Guest Chairs
Details
Seat Material | Leather |
Back Color | Wood |
Back Material | Leather |
Style | Lounge Chair |
Description
A simple, post-modern design that works well with a variety of styles, the Sorrento lounge chair is upholstered in faux leather with solid rubberwood legs and frame. The sculptural arms and wide, welcoming seat are a throwback to classic 1950s and 60s Danish design. A fully upholstered seat with exposed dark walnut wood looks great from all angles, whether in a lounge arrangement, public waiting area or private office. The splayed legs and button-tufting design add a retro modern touch to this piece of clean lines furniture. The Sorrento also features light weight and easy handling. It will be suitable for those urban dwellers with limited space. It could be a cool-looking reading nook within 30 minutes of assembly out of a box. The Sorrento will be a standout piece in any modern interior.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Table Top with Natural or Walnut, Natural/Walnut (XU-WNT-4242-GG)
- TRADEMARK FINE ART Ryan Fowler 'Moonrise Black Dog Labrador Lake' Canvas Art, 18x18 (WAP0080-C1818GG)
- FLASH FURNITURE Green Plastic Stack Chair, PK5 (5-RUT-498A-GN-GG)
- LIVABLISS City CIT-2339 Machine Crafted Area Rug (CIT2339-2773)
- BAXTON STUDIO Pierce Walnut Wood and Dark Brown Faux Leather 1-Seater Lounge Chair (125-6895)
- BAXTON STUDIO Zanetta Grey Velvet Upholstered Gold Finished Lounge Chair (146-8324)
- BAXTON STUDIO Mael Modern and Contemporary Grey Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set (183-10542-Zoro)
- BAXTON STUDIO Sonia Modern and Contemporary Natural Finished Rattan Chair (185-11878-Zoro)
- BAXTON STUDIO Karis Modern and Contemporary Natural Finished Wood and Rattan Armchair (185-11869-Zoro)
- BAXTON STUDIO Gervais Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Dining Chair Set (178-11383-Zoro)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-SILVERVEIN-BK-VY-GG)
- Baxton Studio Waiting Room & Guest Chairs