Shop All Waiting Room & Guest Chairs
Baxton Studio
Sonore Solid Wood Mid-Century Style Accent Chair Dining Chair, PK2
Mfr # 49-3422
Zoro # G2549440
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Leather
- Back Color Black
- Back Material Leather
- Style Dining Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 49-3422
- Zoro # G2549440
- UPC # 878445009793
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Seat Material | Leather |
Back Color | Black |
Back Material | Leather |
Style | Dining Chair |
Description
With a retro-inspired design and tastefully rounded lines, the Sonore Chair is a great way to beautify your dining room. Each chair has a solid wood frame including a gently curved back with medium wood stain resembling walnut. The seat is padded with dense foam and finished off with soft faux leather in black. Also included are opaque plastic non-marking feet for additional stability and for added protection of sensitive flooring. This chair is assembly required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Fab Funky 'Mutley Crew on Tandem' Canvas Art, 8x24 (WAG15735-C824GG)
- OFFICESOURCE Merit Collection Sled Base Guest Chair with Arms and Black Frame (315VBK)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7000-BLK)
- BOSS 31" W 4 Drawer Combo File Cabinet, Mocha, Letter/Legal (N114-MOC)
- BAXTON STUDIO Jericho Black Leather Mid-Century Modern Accent Chair (A-2303)
- BAXTON STUDIO Tara Mid-Century Transitional Light Grey Fabric and Walnut Brown Finished Wood 2-PC Dining Chair Set (186-11673-Zoro)
- BAXTON STUDIO Sofia Modern and Contemporary Natural Finished Wood and Rattan Dining Chair (185-11872-Zoro)
- BAXTON STUDIO Andrea Mid-Century Modern Dark Grey Upholstered Wooden Armchair, PK2 (137-7365)
- BAXTON STUDIO Mira Navy Blue Velvet Upholstered Gold Finished Metal Lounge Chair (160-9926)
- BAXTON STUDIO Clarisse Light Blue Velvet Upholstered Gold Finished Chair (157-9781)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Fabric Seat, Hercules Series (FD-C01-S-11-GG)
- Baxton Studio Waiting Room & Guest Chairs