Shop All Computer Cabinets
Baxton Studio
Sintra Modern Dark Brown Sideboard Storage Cabinet with Glass Doors
Mfr # 119-6499
Zoro # G2555302
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Polyvinyl Chloride (PVC)
- Overall Width 15.6 in
- Overall Depth 35.1 in
- Overall Height 31.2 in
- Frame Material Engineered Wood, MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 119-6499
- Zoro # G2555302
- UPC # 847321042520
- Country of Origin Malaysia
- Category Computer Cabinets
Dimensions
Overall Width | 15.6 in |
Overall Depth | 35.1 in |
Overall Height | 31.2 in |
Details
Item | Sintra Storage Cabinet |
Basic Material | Polyvinyl Chloride (PVC) |
Frame Material | Engineered Wood, MDF |
Finish | Dark Brown |
Number of Shelves | 2 |
Application | Vase, Document Storage, Multipurpose |
Assembled/Unassembled | Unassembled |
Features | Sturdy |
Handle Material | Metal |
Door Material | Glass |
Total Number of Doors | 2 |
Description
Offering a clean minimalist aesthetic perfectly suitable for modern and contemporary living spaces, the Sintra Sideboard Storage Cabinet provides the perfect spot for your latest decorative acquisition or important documentation. Give your interior serenity and a clutter-free aesthetic using the stylish Sintra Sideboard Storage Cabinet , a functional storage cabinet dressed in dark brown finish and featuring a solid minimalist construction incorporating two glass doors and two shelving areas that offer the space you need for storage purposes, while the top part of the cabinet can effortlessly showcase several adornments such as vases, framed photos and decorative items. The Sintra requires assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Pedestal Desk, 35 D, 71 W, 29 H, Mahogany, Wood (LDP7135MH)
- FLASH FURNITURE 30" High No Back Silver Metal Barstool Square Seat (CH-31320-30-SIL-GG)
- TRADEMARK FINE ART Robert Wavra 'Spring Bluebirds' Canvas Art, 35x47 (ALI12082-C3547GG)
- FLASH FURNITURE Black Hercules Bar Chair, Slvr Frm, Blk Vinyl, 26 1/2 in W 23 1/2 in L 34" H, No Arms, Vinyl Seat (XU-DG-60442-660-1-BV-GG)
- BAXTON STUDIO Zentra ModernDark Brown Sideboard Storage Cabinet with Glass Doors (119-6494)
- GLOBAL EQUIPMENT Mobile Security LCD Computer Cabinet, Complete Bundle, Black (239115CBK)
- ZORO SELECT Mobile Computer Cabinet, Blue (462D24)
- STRONG HOLD Computer Cabinet, 56" (56-CC-304)
- GLOBAL INDUSTRIAL Assembled Mobile Fold-Out Computer Security Cabinet, Blue, 24-1/2W x 22-1/2D x 61-1/2H (695429BLA)
- GLOBAL EQUIPMENT LCD Mobile Console Computer Cabinet, Black (273115BK)
- GLOBAL INDUSTRIAL Countertop CRT Computer Cabinet, Dark Gray (607294DG)
- Baxton Studio Computer Cabinets