Shop All Decorative Rugs
Baxton Studio
Shiro Modern and Contemporary Beige and Black Handwoven Hemp Area Rug
Mfr # 188-11847-ZORO
Zoro # G103531699
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige/Black
- Material 100% Hemp
- Width 63
- Overall Length 90.6
- Includes One (1) Rug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 188-11847-ZORO
- Zoro # G103531699
- UPC # 193271196791
- Country of Origin India
- Category Decorative Rugs
Dimensions
Width | 63 |
Overall Length | 90.6 |
Overall Width | 63 |
Length | 90.6 |
Details
Color | Beige/Black |
Material | 100% Hemp |
Includes | One (1) Rug |
Weight | 15.5 |
Description
Update the atmosphere of your home with the striking design of the Shiro rug. Handwoven in India, this rug is comprised of hemp. A jagged blend of black and beige threads creates a cool, contemporary look that complements modern room layouts. The asymmetrical weave pattern creates texture and depth that is sure to draw the attention of guests. Visually stunning, the Shiro rug is a fantastic reimagining of modern design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Table Set, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1004-GG)
- HASTINGS HOME Hastings Home Memory Foam Shag Bath Mat 2-feet by 5-feet - Orange (983927NEZ)
- R & R TEXTILE Bath Towel, 24x48 In., White, PK12 (62410)
- HON Bookcase, Metl, 29x34.5, Py (S30ABCL)
- BAXTON STUDIO Nurten Modern and Contemporary Orange and Grey Handwoven Hemp Blend Area Rug (188-11838-ZORO)
- BAXTON STUDIO Barbon Modern and Contemporary Ivory and Beige Handwoven PET Yarn Indoor and Outdoor Area Rug (187-11857-Zoro)
- BAXTON STUDIO Vigo Modern and Contemporary Sand Hand-Tufted Wool Blend Area Rug (188-11832-ZORO)
- BAXTON STUDIO Sovanna Modern and Contemporary Ivory Hand-Tufted Wool Area Rug (188-11865-ZORO)
- BAXTON STUDIO Nurten Modern and Contemporary Yellow and Grey Handwoven Hemp Blend Area Rug (188-11837-ZORO)
- SAFAVIEH 5 x 8 ft. South Hampton Hand Tufted Rectangle Area Rug, Grey (SHA302F-5)
- SAFAVIEH 8 x 10 ft. Amelia Contemporary Rectangle Power Loomed Area Rug, Grey & Rust (ALA449G-8)
- Baxton Studio Decorative Rugs