Shop All Dining Room Chairs
Baxton Studio
Shamara Modern Bohemian Natural Rattan and Mahogany Wood Dining Chair
Mfr # 217-12733-ZORO
Zoro # G107480870
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mahogany Wood,Natural Rattan
- Color Natural Brown/Walnut Brown
- Width (In.) 18.75
- Height (In.) 38.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 217-12733-ZORO
- Zoro # G107480870
- UPC # 193271286966
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Width (In.) | 18.75 |
Height (In.) | 38.25 |
Details
Material | Mahogany Wood,Natural Rattan |
Color | Natural Brown/Walnut Brown |
Description
Dine in tropical luxury with the serene composure of the Shamara dining chair Made in Indonesia, this splendid piece is comprised of a solid mahogany wood frame wrapped in natural rattan The tall backrest curves backward for an ergonomic design that ensures a cozy dining experience while displaying a smooth outline The Shamara will arrive fully assembled and utilizes straight legs for excellent stability and support while complimenting the sleek design of the chair Lending an air of ease to any occasion, the Shamara dining chair transforms the ambiance of the modern homeDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEX Intex 68579EP Beanless Bag Chair (8924771)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7268)
- GUIDECRAFT IO Blocks STEM Table (G9642)
- DMI Mattress Encasmnt, Queen, 80inLx60inW (554-8069-1952)
- BAXTON STUDIO Charmant Beige Upholstered Weathered Oak Finished Wood Dining Chair (147-8331)
- BAXTON STUDIO Edna Black Faux Leather and "Oak" Finishing Wood Dining Chair, PK2 (126-6942)
- BAXTON STUDIO "Dark-Walnut" Wood and Black Metal Vintage Dining Arm Chair, PK2 (113-6127)
- BAXTON STUDIO Sylvia Grey Upholstered and Dark Brown Finished Dining Chair, PK2 (142-8028)
- BAXTON STUDIO Genna Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12675)
- BAXTON STUDIO Toulan White Faux Leather Upholstered Stainless Steel Dining Chair, PK2 (117-6318)
- BAXTON STUDIO Alani Modern Dark Brown Faux Leather Upholstered Dining Chair, PK2 (142-8036)
- Baxton Studio Dining Room Chairs