Shop All Bed Frames
Baxton Studio
Serrano Glam and Luxe Navy Blue Velvet Upholstered and Gold Metal Full Size Platform Bed
Mfr # 215-10946-ZORO
Zoro # G707479700
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy Blue/Gold
- Material Fabric "100% Polyester",Plywood,MDF,LVL,Veneer,Rubber Wood,Foam,Metal
- Overall Height 51.6
- Overall Width 56.7
- Overall Length 80.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 215-10946-ZORO
- Zoro # G707479700
- UPC # 193271148189
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 51.6 |
Overall Width | 56.7 |
Overall Length | 80.5 |
Details
Color | Navy Blue/Gold |
Material | Fabric "100% Polyester",Plywood,MDF,LVL,Veneer,Rubber Wood,Foam,Metal |
For Use With | Bedroom |
Includes | One (1) Full Size Bed |
Description
Establish a luxurious retreat in your bedroom to rest and relax with the lavish style of the Serrano platform bed Made in Malaysia, this magnificent piece consists of a solid wood frame padded with foam and upholstered in sumptuous velvet fabric The tall headboard features a sleek channel tufted design for a geometric display that provides superb back support when sitting in bed The Serrano requires assembly and utilizes wood slats for mattress support, removing the need for a box spring Polished metal legs complete the look, making the Serrano platform a remarkable upgrade to the modern bedroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Path, 120 in wide x 60 in high (BG-WW-PTH-120)
- INTERION BY GLOBAL INDUSTRIAL Interion 3 Way Connector Kit For 60inH Panel (238648)
- MASTER MFG Slip On Chair Leg Floor Protectors, PK48 (88455CS)
- GARLAND Infinite Switch Kit (CKG03185-2)
- BAXTON STUDIO Alya Traditional Farmhouse White Finished Wood Twin Size Trundle (168-10831)
- BAXTON STUDIO Nadeen Light Pink Velvet Upholstered King Size Headboard (156-9342)
- BAXTON STUDIO Hilda Modern Greyish Beige Queen Size Headboard (142-7757)
- BAXTON STUDIO Jamila Modern Transitional Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-King (194-11512-ZORO)
- BAXTON STUDIO Yara ModernWalnut Brown Finished Wood Queen Size 4-Drawer Platform Storage Bed Frame (196-11508-ZORO)
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Queen Size Daybed with Trundle (215-11550-ZORO)
- FLASH FURNITURE Full DK Brown Wooden 3 Panel Adjustable Headboard (MG-9708FHB-F-DKBRN-GG)
- Baxton Studio Bed Frames