Shop All Bed Frames
Baxton Studio
Senna Mid-Century Beige Fabric Upholstered and Walnut Brown Finished Wood Platform Bed-King
Mfr # 197-11605-ZORO
Zoro # G904101831
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric "Polyester 100%",Rubber Wood,MDF,Foam
- Overall Height 43.3
- Overall Width 81.4
- Overall Length 83.2
- Includes One (1) King Size Bed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 197-11605-ZORO
- Zoro # G904101831
- UPC # 193271188048
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 43.3 |
Overall Width | 81.4 |
Overall Length | 83.2 |
Details
Color | Beige/Walnut Brown |
Material | Fabric "Polyester 100%",Rubber Wood,MDF,Foam |
Includes | One (1) King Size Bed |
Weight Capacity | 113.8 |
For Use With | Bedroom |
Weight | 113.8 |
Description
Convey a calm, relaxing ambiance in your bedroom with the lovely Senna platform bed. Made in Malaysia, this bed is constructed from sturdy wood. The headboard is padded with plush foam and upholstered in smooth polyester fabric for exceptional comfort when sitting up in bed. The Senna requires assembly and features wood slats for mattress support, which eliminate the need for a box spring. Angled legs lend a charming, mid-century feel, making the Senna platform bed a delightful addition to any bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Shaker Cottage Storage Coat Hook, Ivory (ASCA04IV)
- FLASH FURNITURE Commercial Aluminum & Dk Brown Rattan Stack Chair (4-TLH-020-GG)
- BOSS Bullet Desk, Mahogany, 71"x35" (N147-MOC)
- KRINNER Genie Tree Stand Xxl (94720)
- BAXTON STUDIO Elise Classic and Transitional White Finished Wood Full Size 4Piece Bedroom Set (218-10827-10822-10823-ZORO)
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Twin Size Daybed with Trundle (213-11548-ZORO)
- BAXTON STUDIO Jamie Oak and Grey Wood Queen 2-Drawer Queen Size Storage Platform Bed (138-7709-8041)
- BAXTON STUDIO Jonesy Mid-century Grey Upholstered Full Size Platform Bed (120-6702)
- BAXTON STUDIO Dexter Modern Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-Twin (191-11534-ZORO)
- BAXTON STUDIO Malia Modern and Contemporary Walnut Brown Finished Wood and Synthetic Rattan King Size Canopy Bed (184-11044-Zoro)
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Queen Size Daybed with Trundle (215-11550-ZORO)
- Baxton Studio Beds and Mattresses