Baxton Studio

Selma White Leather Modern Sectional Sofa


product price: $1,269.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Seductively sleek and unapologetically urban, the Selma Designer Sectional is a star in the sofa world. Baby sofas everywhere can only hope to grow up to have features as substantial as Selma’s: a solid hardwood frame, firm foam cushioning, s springs, and pocket springs are the things dreams are made of. Adjustable headrests, metal bracket connectors, and chrome-plated legs with non-marking feet take this modern sofa and chaise set to the next level. The Selma Sectional is finished with white bonded leather (also offered separately in black), requires assembly, and should be wiped clean with a damp cloth. Seat height: 19 inches Dimensions: 28.5 inches to 36.5 inches high x 119.75 inches wide x 89.5 inches deep

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.