Shop All Accent Furniture and Storage
Baxton Studio
Sebille Mid-Century Modern Light Brown Finished Wood 3-Drawer Storage Chest with Natural Rattan
Mfr # 207-12464
Zoro # G104401076
original price:
$172.99
5% off
new price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15.7
- Overall Height 31.5
- Weight Capacity 55.1
- Color Light Brown
- Includes One (1) Chest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 207-12464
- Zoro # G104401076
- UPC # 193271258963
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 15.7 |
Overall Height | 31.5 |
Size | Overall Dimensions: 31.50" High x 31.50" Wide x 15.70" Deep; Drawer Dimensions: 29.90" Wide x 14.40" Deep x 8.70 High; Table Top: 0.60" thick; Legs: 3.90" High; |
Overall Width | 31.5 |
Details
Weight Capacity | 55.1 |
Color | Light Brown |
Includes | One (1) Chest |
Material | particle board,natural rattan,mdf |
For Use With | Bedroom |
Assembly | Assembly Required |
Description
Dressed in the timeless aesthetic of the mid-century, the Sebille storage chest is an attractive yet versatile bedroom accessory. This handy piece is comprised of a sturdy wood frame adorned with natural rattan accents. Three drawers offer ample room to organize and declutter your space depending on your needs. Requiring assembly, the Sebille features a crisp silhouette with clean angles complemented by square legs and rectangular handles. Carrying the appeal of classic design to the modern era, the Sebille storage chest fits right at home in any bedroom layout.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Literature Floor Stand, 6 Compartments, 13"x16-1/2"x49", BK (DEF693104)
- KENNEY MFG Kenney Davenport 1/2" Petite Café Decorative Window Curtain Rod, 28-48", Brushed Brass (KN55972)
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - White (678455NZE)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22200)
- BAXTON STUDIO Harding Espresso Shoe-Storage Cabinet (105-5306)
- BAXTON STUDIO Felda Dark Brown Modern Shoe Cabinet with 2 Doors and Drawer (118-6497)
- BAXTON STUDIO Winda 3-Door Dark Brown Wooden Entryway Shoes Storage Cabinet (118-6514)
- BAXTON STUDIO Coolidge Walnut Finished 5-Shelf Wood Shoe Storage Cabinet with Drawer (156-9389)
- BAXTON STUDIO Ferguson Vintage Rustic Whitewashed Grey Oak Finished Wood Wall Mounted Coat Rack with Shelves (188-11734-ZORO)
- BAXTON STUDIO Adalwin Dark Gray 2-Door Wooden Entryway Shoe Storage Cabinet (152-9170)
- BAXTON STUDIO Cosette Vintage Industrial Silver Metal Floral Accent Cabinet (154-9186)
- Baxton Studio Accent Furniture and Storage