Baxton Studio

Scarlett Grey Button-Tufting with Nailheads 2-Seater Loveseat


product price: $282.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Scarlett 2-seater loveseat settee is not the type of furniture to stay hidden in a corner. Channeling a brilliantly bold mid-century modern style, the Scarlett is a head turning design perfect for the modern home and commercial office. Silver nail heads trim around the sweeping curves of the backrest creating a welcome embellishment that accentuates the unique curved shape of its button-tufting backrest. Each element of the settee is not just stylish and up to-date, but also carefully sourced to ensure the highest production standards. The Scarlett loveseat is above all built for comfort and sturdiness. The inner metal frame provides a solid construction to support the webbed seat, while the medium density foam adds the soft touch that defines the most comfortable upholstery. Solidly supported by walnut rubber wood splayed legs, the Scarlett loveseat has been rigorously stress tested to make sure they hold their own through regular use. Stylish design meets everyday strength. A fully upholstered seat with exposed dark walnut wood looks great from all angles, whether in a lounge arrangement, public waiting area or private office. The splayed legs and button-tufting design add a retro modern touch to this piece of clean lines furniture. The Scarlett features light weight and easy handling. It will be suitable for those urban dwellers with limited space. It could be a cool-looking reading nook within 30 minutes of assembly out of a box. The Scarlett requires assembly.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.