Shop All Home Storage Cabinets
Baxton Studio
Sawyer MidCentury Oak Brown Finished Wood and Black Metal Storage Cabinet with Natural Rattan
Mfr # 223-12921-ZORO
Zoro # G807479648
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Particle Board, Natural Rattan, Metal
- Color Oak Brown/Black
- Includes One (1) Storage Cabinet
- Overall Width 47.2
- Assembly Assembly Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 223-12921-ZORO
- Zoro # G807479648
- UPC # 193271355778
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Overall Width | 47.2 |
Outside Length | 15.7 |
Overall Height | 32.7 |
Details
Material | Particle Board, Natural Rattan, Metal |
Color | Oak Brown/Black |
Includes | One (1) Storage Cabinet |
Assembly | Assembly Required |
Cabinet Style | Mid-Century |
Description
Uplift your domestic ambiance to a higher regard with the gentle tones of the Sawyer storage cabinet Made in China, this handy piece consists of a wood frame supported by an openwork metal base Six drawers provide superb storage for your belongings while woven rattan embellishments add midcentury flair The Sawyer requires assembly and features slim drawer handles for a subtle touch of modern minimalism Blending with a variety of room layouts and styles, the Sawyer cabinet is an easy and efficient addition to any spaceDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 123 CREATIONS 123 Creations CB065B Blue Finnial hand painted tassel (CB065B)
- UNITED GENERAL SUPPLY End Table, 20 In Oaw, 18-1/2 In Oad, 24 In Oah, Rectangular, Wood Frame, Wood Tabletop (TX 93723)
- JENSEN AM/FM Weather Band Clock Radio (JEP-725)
- ZORO SELECT Folding Chair, Blow Molded, Gray, 300 lb. (13V429)
- BAXTON STUDIO Agni Modern Dark Brown Buffet and Hutch Kitchen Cabinet (119-6493)
- BAXTON STUDIO Valina 2-Door Wood Entryway Shoe Storage Cabinet with Drawer (155-9569)
- BAXTON STUDIO Seanna Modern & Contemporary Multi-Colored Wood 4-Drawer Storage Unit (202-12250)
- BAXTON STUDIO Ardon Bohemian Light Brown Finished Wood and Black Metal 2-Door Storage Cabinet with Natural Rattan (196-12077-ZORO)
- BAXTON STUDIO Declan MidCentury Modern Espresso Brown Finished Wood and Natural Rattan 2Door Storage Cabinet (221-12472-ZORO)
- BAXTON STUDIO Eliya Classic and Traditional Brushed Silver Finished Wood 3Drawer Storage Cabinet (212-11938-ZORO)
- TUHOME Madrid Over The Toilet Cabinet, Double Door, Two Shelves, Black (ALW7961)
- Baxton Studio Home Storage Cabinets