Shop All Desk Chairs
Baxton Studio
Savara Contemporary Glam and Luxe Blush Pink Velvet Fabric and Gold Metal Swivel Office Chair
Mfr # 219-11909-ZORO
Zoro # G707479687
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Glamour
- Seat Material Fabric Velvet "100% Polyester",Plywood, Metal "Chrome",Plastic,Foam
- Assembled/Unassembled Assembly Required
- For Use With Home Office
- Includes One (1) Office Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 219-11909-ZORO
- Zoro # G707479687
- UPC # 193271204441
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Width | 18.9 |
Overall Length | 23.5 |
Overall Height | 29.1 |
Details
Office Chair Style | Glamour |
Seat Material | Fabric Velvet "100% Polyester",Plywood, Metal "Chrome",Plastic,Foam |
Seat Color | Blush Pink/Gold |
Assembled/Unassembled | Assembly Required |
For Use With | Home Office |
Includes | One (1) Office Chair |
Description
Embrace working from home with the wonderfully cozy and versatile Savara office chair Made in China, this gorgeous piece is comprised of a solid metal base topped with an alluring velvet fabric upholstered seat Geometric tufting on the chair exhibits a crisp, modern display while highlighting the rich hues of the velvet The Savara requires assembly and features caster wheels for excellent mobility 360Degree swivel capability and adjustable height offer superb accommodation for individual needs, making the Savara chair an impressive addition to any home office
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Decorative Square Adjustable ABS Leg, 3 15/16 in (100 mm), Aluminum (642710018)
- ES ROBBINS Floor+Mate, For Hard Floor to Medium Pile Carpet up to 0.75 in., 46 x 48, Black (121542)
- CAROLINA CHAIR & TABLE Carolina Chair CF3040CHETBK Brayden Console Table; Chestnut & Black (CF3040CHETBK)
- FLASH FURNITURE Black High Back Massage Chair (BT-9578P-GG)
- BAXTON STUDIO Savara Contemporary Glam and Luxe Aqua Velvet Fabric and Gold Metal Swivel Office Chair (219-11908-ZORO)
- BAXTON STUDIO Julian Black Brown Faux Leather Club Chair With 360 Degree Swivel (50-3458)
- BAXTON STUDIO Elia Acrylic Swivel Chair (42-3326)
- BAXTON STUDIO Kabira Contemporary Glam and Luxe Aqua Velvet Fabric and Gold Metal Swivel Office chair (219-11911-ZORO)
- BAXTON STUDIO Ravenna Contemporary Glam and Luxe Grey Velvet Fabric and Gold Metal Swivel Office Chair (220-11972-ZORO)
- BAXTON STUDIO Marquis Tan Microfiber Club Chair (46-3372)
- BOSS OFFICE PRODUCTS Boss Multifunction Drafting Stool - Leather - Black (B1645)
- Baxton Studio Seating