Shop All Desk Chairs
Baxton Studio
Savara Contemporary Glam and Luxe Aqua Velvet Fabric and Gold Metal Swivel Office Chair
Mfr # 219-11908-ZORO
Zoro # G807479686
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Glamour
- Seat Material Fabric Velvet "100% Polyester",Plywood, Metal "Chrome",Plastic,Foam
- Includes One (1) Office Chair
- Overall Height 29.1
- Overall Width 18.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 219-11908-ZORO
- Zoro # G807479686
- UPC # 193271204434
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Height | 29.1 |
Overall Width | 18.9 |
Overall Length | 23.5 |
Details
Office Chair Style | Glamour |
Seat Material | Fabric Velvet "100% Polyester",Plywood, Metal "Chrome",Plastic,Foam |
Seat Color | Aqua/Gold |
Includes | One (1) Office Chair |
For Use With | Home Office |
Assembled/Unassembled | Assembly Required |
Description
Embrace working from home with the wonderfully cozy and versatile Savara office chair Made in China, this gorgeous piece is comprised of a solid metal base topped with an alluring velvet fabric upholstered seat Geometric tufting on the chair exhibits a crisp, modern display while highlighting the rich hues of the velvet The Savara requires assembly and features caster wheels for excellent mobility 360Degree swivel capability and adjustable height offer superb accommodation for individual needs, making the Savara chair an impressive addition to any home office
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWIS HYMAN 96x72 WHT Roll Up Blind (3321086)
- BLUM Plastic Rear Screw on Socket for 562/563 Slides- Sold per Pair (295.6400)
- TIME TIMER MOD®, Charcoal Gray (TTMM9)
- RICARDO Ricardo Cayman Cordless Roman Window Shade (R5310-01-032-02)
- BAXTON STUDIO Savara Contemporary Glam and Luxe Blush Pink Velvet Fabric and Gold Metal Swivel Office Chair (219-11909-ZORO)
- BAXTON STUDIO Julian Black Brown Faux Leather Club Chair With 360 Degree Swivel (50-3458)
- BAXTON STUDIO Kabira Contemporary Glam and Luxe Aqua Velvet Fabric and Gold Metal Swivel Office chair (219-11911-ZORO)
- BAXTON STUDIO Ravenna Contemporary Glam and Luxe Grey Velvet Fabric and Gold Metal Swivel Office Chair (220-11972-ZORO)
- BAXTON STUDIO Elia Acrylic Swivel Chair (42-3326)
- BAXTON STUDIO Marquis Tan Microfiber Club Chair (46-3372)
- SAFCO Economy Industrial Chair, Polyurethane, Black (6950BL)
- Baxton Studio Office Chairs