Shop All Patio Dining Chairs & Stools
Baxton Studio
Santina ModernBlack Metal 2-Piece Outdoor Dining Chair Set PR
Mfr # 193-2PC-12131-ZORO
Zoro # G904101824
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Orange
- Material Metal,Ceramic tile
- For Use With Outdoor
- Width 15.4
- Height 35.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 193-2PC-12131-ZORO
- Zoro # G904101824
- UPC # 193271218097
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 15.4 |
Height | 35.4 |
Length | 20.1 |
Overall Height | 35.4 |
Overall Width | 15.4 |
Overall Length | 20.1 |
Details
Color | Black/Orange |
Material | Metal,Ceramic tile |
For Use With | Outdoor |
Weight | 11 |
Includes | Two (2) Outdoor Dining Chairs |
Assembled/Unassembled | Fully Assembled |
Description
Bring artistic character to your backyard with the spectacular design of the Santina dining chair. Made in China, this chair is constructed from metal showcasing a sleek black finish. Its backrest features an open design affixed with a stunning mosaic embellishment. The Santina will arrive fully assembled and features a foldable design for easy organization when not in use. A streamlined design packed with exquisite artistry, the Santina dining chair transforms the outdoor experience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKINNEEEZ SKINNEEEZ SQUIRREL 24"" (5368)
- BRIGHT BAY PRODUCTS, LLC Guardian Salt Cell Cleaner, 32 oz. Bottle 1/Case - P3032 (P3032)
- BELL SPORTS Bell Sports 022887 18 in. Airattack Floor Pump (22887)
- BLOEM 16.8 in. H X 20 in. D Plastic Ariana Planter Misty Blue (AP2037)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 40"H Tall Pub Table with Glass Top (AWWF07FF)
- ALATERRE FURNITURE Albany All-Weather Wicker Outdoor Gray 26"H Square Cocktail Table with Glass Top (AWWD05DD)
- LETRIGHT INDUSTRIALRP FS SEAFM Stack Chair (755.0071.001)
- FLASH FURNITURE Gael Commercial Grade Black-Antique Gold Metal Indoor-Outdoor Chair (CH-61200-18-BQ-GG)
- FLASH FURNITURE Black Metal Indoor-Outdoor Stackable Chair (4-CH-31230-BK-GG)
- GROSFILLEX US119067 Acadia Bordeaux Classic Stacking Resin Armchair - Pack of 4, 4PK (383US119067PK)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 37"H Set of Two Dining Chairs with Cushions (AWWF06FF)
- Baxton Studio Patio Furniture