Shop All Outdoor Dining Sets
Baxton Studio
Santina Contemporary Multi-Colored Ceramic Tile and Black Metal 3-Piece Outdoor Dining Sets
Mfr # 206-12131-12130
Zoro # G404401172
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24
- Weight 48.5
- For Use With Outdoor
- Overall Length 24
- Material metal,ceramic tile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 206-12131-12130
- Zoro # G404401172
- UPC # 193271218110
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Overall Width | 24 |
Overall Length | 24 |
Overall Height | 28 |
Details
Weight | 48.5 |
For Use With | Outdoor |
Material | metal,ceramic tile |
Includes | Two (2) Outdoor Dining Chairs; One (1) Outdoor Dining Table |
Color | Multi-Colored/Black |
Description
Complete your backyard sanctuary with the spectacular character of the Santina outdoor dining set. This set includes two chairs and one table constructed from solid metal. Mosaic detailing adorns both the chairs and table in the form of geometrically arranged ceramic tiles, forming a truly unique personality. The Santina requires assembly and the chairs feature a foldable design for easy organization when needed. Built with exquisite artistry in mind, the Santina dining set transforms the outdoor experience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Worm Driven Hose Clamp, SS, 1-1/4"-1/2" (5224052IM)
- ECHO Pro Chain Chainsaw Kick Guard (2893202)
- SWISHER Belt, 35", Engine (690)
- ILC Replacement for Ezgo / Cushman / Textron Team Belt Drive FOR GAS RXV 2+2 2017 Golf Cart (TEAM BELT DRIVE FOR GAS RXV 2+2 2017 GOLF CART EZ)
- BAXTON STUDIO Darian ModernGrey Fabric Upholstered and Grey Synthetic Rattan 4-Piece Patio Set (194-11755-ZORO)
- BAXTON STUDIO Katina MidCentury Dark Brown Finished Metal and Synthetic Rattan Outdoor Dining Chair Set2PC (211-2PC-11969-ZORO)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Gray Chairs (TLH-089REC-303CGY6-GG)
- MANHATTAN COMFORT Nightingdale Black 7-Piece Rattan Outdoor Dining Set with Cream and White Cushions (OD-DS001-CR)
- FLASH FURNITURE 28 in Square Patio Table With 4 Chairs, Black, Steel (CO-28SQ-02CHR4-BK-GG)
- HANOVER Pemberton 5-Piece Patio Set with 4 Cushioned Dining Chairs (PEMDN5PCS-ASH)
- GARDENISED Outdoor and Indoor Bronze Dinning Set 4 Chairs with 1 Table Bistro Patio Cast Aluminum. (QI003960.BZ)
- Baxton Studio Patio Furniture