Shop All Accent Furniture and Storage
Baxton Studio
Sagen ModernWhite Finished Wood 3-Piece Storage Crate Set
Mfr # 200-12271-ZORO
Zoro # G604101407
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.8
- Overall Height 7.9
- Weight Capacity 4.4
- Material Paulownia Wood,Plywood
- Overall Width 15.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 200-12271-ZORO
- Zoro # G604101407
- UPC # 193271228331
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 11.8 |
Overall Height | 7.9 |
Overall Width | 15.7 |
Details
Weight Capacity | 4.4 |
Material | Paulownia Wood,Plywood |
Includes | Three (3) Storage Crates |
Color | White |
Weight | 4.4 |
For Use With | Storage & Organization |
Description
Organize the life of your little one with the fantastic capabilities of the Sagen crate set. Made in China, this set includes three crates made from sturdy wood. Each crate features a unique size depending on your needs while animal cut-outs lend a fun, playful feel. The Sagen will arrive fully assembled and utilizes cut-out handles for easy transport. Perfect for toys, books, and more, the Sagen crate set is a wonderful addition to any playroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Beige LeatherSoft Parsons Chair with Mahogany Legs (QY-A37-9061-BGL-GG)
- OSBORNE WOOD PRODUCTS 4 x 3/8 Screw Dowel in Hardware (910HW)
- D2D TECHNOLOGIES 24 x 24 x 11 in. Wood 2 Tier Bookcase - White (D21582159)
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - Silver (877694WTF)
- BAXTON STUDIO Kirana Glam and Luxe Grey Velvet Fabric and Gold PU Leather Ottoman (175-11239-Zoro)
- BAXTON STUDIO Ruana Modern Bohemian Natural Brown Finished Rattan 3-Tier Display Shelf (205-12682)
- BAXTON STUDIO Lisen Mid-Century Modern Light Oak and Grey 5-Drawer Chest (148-8254)
- BAXTON STUDIO Felda Dark Brown Modern Shoe Cabinet with 2 Doors and Drawer (118-6497)
- BAXTON STUDIO Cayla Modern Black Wood Shoe Cabinet (138-7712)
- BAXTON STUDIO Giordano Classic and Traditional Ash Walnut Finished Wood King Size Headboard (221-12874-ZORO)
- BAXTON STUDIO Wayne Modern Contemporary Farmhouse Oak Brown Finished Wood 2-Door Shoe Storage Cabinet (174-11060-Zoro)
- Baxton Studio Accent Furniture and Storage