Shop All Bed Frames
Baxton Studio
Saffron ModernWalnut Brown Finished Wood King Size 4-Drawer Platform Storage Bed
Mfr # 196-11506-11509-ZORO
Zoro # G604101520
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut Brown
- Material Rubberwood,MDF
- Overall Height 40.1
- Overall Width 80.4
- Overall Length 86.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 196-11506-11509-ZORO
- Zoro # G604101520
- UPC # 193271182558
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 40.1 |
Overall Width | 80.4 |
Overall Length | 86.4 |
Details
Color | Walnut Brown |
Material | Rubberwood,MDF |
For Use With | Bedroom |
Weight Capacity | 201.8 |
Includes | One (1) King Size Bed |
Weight | 201.8 |
Description
Upgrade the capabilities of your bedroom with the modern convenience of the Saffron bed. Made in Malaysia, this bed is constructed from sturdy wood and features a sleek openwork headboard. A total of four underside drawers located on both sides of the frame provide excellent storage potential and maximize bedroom space. Requiring assembly, the Saffron utilizes wood slats for mattress support, which eliminate the need for a box spring. Solving your storage needs in sophisticated style, the Saffron modernizes any bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Square Tables > Breakroom Tables > Kee Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB4242AGBPBK)
- ZORO SELECT Mini Blinds, 72" Lx 34" W, White, Vinyl (493N78)
- JADE RANGE Orifice, #43 (4620700000)
- DONNA SHARP Forest Weave Bed SetQueen Size (Y20076)
- BAXTON STUDIO Gothard Navy Blue Velvet Upholstered and Dark Brown Finished Wood King Size Platform Bed (215-12366-ZORO)
- BAXTON STUDIO Haines Modern and Contemporary Walnut Brown Finished Wood Full Size Platform Bed (184-11051-Zoro)
- BAXTON STUDIO Parson Classic Mid-Century Walnut Brown Finished Wood Twin Size Daybed (194-11516-ZORO)
- BAXTON STUDIO Benjamin ModernLight Blue Velvet Upholstered and Dark Brown Finished Wood Full Size Daybed (200-12560-ZORO)
- BAXTON STUDIO Marana Modern Oak and Pine Finished Wood Queen Size Platform Bed (147-8083)
- BAXTON STUDIO Veles Mid-Century Ash Walnut Finished Wood Daybed (159-9825)
- BAXTON STUDIO Marieke Vintage French Inspired Ash Walnut Finished Wood Twin Size Platform Bed Frame (180-11180-Zoro)
- Baxton Studio Bed Frames