Shop All Bed Frames
Baxton Studio
Saffron ModernWalnut Brown Finished Wood Full Size 4-Drawer Platform Storage Bed
Mfr # 196-11504-11507-ZORO
Zoro # G304101509
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut Brown
- Material Rubberwood,MDF
- Overall Height 40.1
- Overall Width 58
- Overall Length 81.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 196-11504-11507-ZORO
- Zoro # G304101509
- UPC # 193271182534
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 40.1 |
Overall Width | 58 |
Overall Length | 81.3 |
Details
Color | Walnut Brown |
Material | Rubberwood,MDF |
Includes | One (1) Full Size Bed |
For Use With | Bedroom |
Weight Capacity | 185.3 |
Weight | 185.3 |
Description
Upgrade the capabilities of your bedroom with the modern convenience of the Saffron bed. Made in Malaysia, this bed is constructed from sturdy wood and features a sleek openwork headboard. A total of four underside drawers located on both sides of the frame provide excellent storage potential and maximize bedroom space. Requiring assembly, the Saffron utilizes wood slats for mattress support, which eliminate the need for a box spring. Solving your storage needs in sophisticated style, the Saffron modernizes any bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 60" x 8-7/8" x 3/4" (812304)
- R & R TEXTILE Bath Towel, 22x44 In., White, PK12 (62200)
- ZORO SELECT Mobile Computer Cabinet, 27" Overall W. (462D18)
- LESRO Lenox Wood Guest Chair Wood Frame, Mocha, OH Wine Upholstery (LW1101)
- BAXTON STUDIO Cadence Beige Button-Tufted King Size Winged Headboard (141-7528)
- BAXTON STUDIO Oksana Modern Contemporary Glam and Luxe Light Pink Velvet Fabric and Gold Finished Twin Size Daybed (174-10984-Zoro)
- BAXTON STUDIO Nadeen Royal Blue Velvet Upholstered Full Size Headboard (156-9344)
- BAXTON STUDIO Edmond Grey Upholstered and Ash Walnut Wood Full Size Platform Bed (164-10665)
- BAXTON STUDIO Fabrico Glam and Luxe Navy Blue Velvet Upholstered and Gold Metal Queen Size Platform Bed (214-10941-ZORO)
- BAXTON STUDIO Mars Modern Greyish Beige Twin Size Headboard (134-7256)
- ALATERRE FURNITURE Aurora Twin Wood Bed, White (AJAU10WH)
- Baxton Studio Beds and Mattresses