Shop All Waiting Room & Guest Chairs
Baxton Studio
Rovelyn Brown Upholstered Walnut Finished Wood Lounge Chair
Mfr # 153-9245
Zoro # G2550840
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Leather
- Back Color Wood
- Back Material Leather
- Style Reception Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 153-9245
- Zoro # G2550840
- UPC # 842507194345
- Country of Origin Malaysia
- Category Waiting Room & Guest Chairs
Details
Seat Material | Leather |
Back Color | Wood |
Back Material | Leather |
Style | Reception Chair |
Description
Clean lines are paired with rustic faux leather and rope to give the Rovelyn lounge chair an aged yet refined appeal. Constructed from solid rubberwood, the Rovelyn displays a warm walnut brown finish. Two-tone dark brown and light brown cracked faux leather upholstery is threaded with rope to convey rugged nautical charm. Brass nailhead trim on the arms adds a decorative touch. Featuring a sleek silhouette, the Rovelyn features an angled back and legs for both style and comfort. A cool addition to both private residences and public reception spaces, the Rovelyn is sure to revitalize any space. The Rovelyn lounge chair requires assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-ZP-8805D-BK-GG)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions H541 Hanukkah Dogs Hanukkah Boxed Cards - Pack of 10 (H541)
- FLASH FURNITURE Red Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30RSG1030-GY-GG)
- INFINITY INSTRUMENTS Square Retro Meadow Mist - 9" Square Retro Wall Clock (13228MM-4103)
- BAXTON STUDIO Pierce Walnut Wood and Dark Brown Faux Leather 1-Seater Lounge Chair (125-6895)
- BAXTON STUDIO Daley Modern and Contemporary Tan Faux Leather and Walnut Brown Finished Wood Lounge Armchair (183-11013-Zoro)
- BAXTON STUDIO Fenton Modern and Contemporary Transitional Dark Brown Finished Wood 2-Piece Dining Chair Set (177-11377-Zoro)
- BAXTON STUDIO Tara Mid-Century Transitional Light Grey Fabric and Walnut Brown Finished Wood 2-PC Dining Chair Set (186-11673-Zoro)
- BAXTON STUDIO Brittany Club Chair (106-5455)
- BAXTON STUDIO Yashiya Mid-century Light Beige Upholstered Rocking Chair (123-6818)
- FLASH FURNITURE Advantage Hand Scraped Natural X-Back Chair (X-BACK-NAT)
- Baxton Studio Office Chairs