Shop All Counter Height Stools
Baxton Studio
Rose Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Counter Stool
Mfr # 203-12590
Zoro # G804401161
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material fabric "70% cotton, 30% polyester", rattan, foam, rattan semi pole
- Overall Height 39
- For Use With Dining Room
- Overall Width 20
- Overall Length 21.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 203-12590
- Zoro # G804401161
- UPC # 193271276486
- Country of Origin Indonesia
- Category Counter Height Stools
Dimensions
Overall Height | 39 |
Overall Width | 20 |
Overall Length | 21.25 |
Details
Material | fabric "70% cotton, 30% polyester", rattan, foam, rattan semi pole |
For Use With | Dining Room |
Color | White/Natural Brown |
Includes | One (1) Counter Stool |
Weight | 17 |
Description
The carefree charm of the Rose counter stool brings a soothing atmosphere to any space. This stool is comprised of a natural rattan frame adorned with bamboo-like embellishments. Its seat features a plush cushion padded with soft foam and upholstered in smooth fabric for exceptional comfort. The Rose will arrive fully assembled and features an ergonomic footrest on each side to accommodate any occasion. With an exquisite outline and laidback design, the Rose counter stool lends a tranquil ambiance to any home bar or lounge.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Masonite Board Gray (6218H)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-BROWN-GV-GG)
- FLASH FURNITURE Round Laminate Table Top, 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-36-BLKTB-TR24B-GG)
- DROPSHIP VENDOR GROUP DropshipVendorGroup V187SET3 Malibu Eco-Friendly 5-Piece Wood Outdoor Dining Set With Rectangular Curvy Table And Stacking Chairs (V187SET3)
- BAXTON STUDIO Latina Grey Upholstered Walnut Finishing 24" Counter Stool, PK2 (123-6801)
- BAXTON STUDIO Nicolette Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Counter Stool Set (176-11424-Zoro)
- BAXTON STUDIO Elsa Mid-century Modern Dark Walnut Bent Wood Counter Stool, PK2 (121-6621)
- BAXTON STUDIO Nicolette Modern Two-Tone Dark Brown and Walnut Brown Finished Wood 2-PC Counter Stool Set (176-11425-Zoro)
- BAXTON STUDIO Theron MidCentury White Faux Leather Espresso Brown Finished Wood Swivel Counter Stool Set 2PC (225-2PC-12971-ZORO)
- BAXTON STUDIO Nisa Sand Upholstered Espresso Finished 2-Piece Counter Stool Set (158-9768)
- CAROLINA CHAIR & TABLE Carolina Chair 1624WBCHETBK Mason Adjustable Stool; Chestnut & Black (1624WBCHETBK)
- Baxton Studio Counter Height Stools