Shop All Accent Furniture and Storage
Baxton Studio
Rockwell Contemporary Glam and Luxe Grey Velvet Upholstered and Gold Finished Metal Storage Bench
Mfr # 198-12210-ZORO
Zoro # G304101646
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15.7
- Overall Height 17.7
- Weight Capacity 25.4
- Overall Width 43.3
- Color Grey/Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 198-12210-ZORO
- Zoro # G304101646
- UPC # 193271222988
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 15.7 |
Overall Height | 17.7 |
Overall Width | 43.3 |
Details
Weight Capacity | 25.4 |
Color | Grey/Gold |
Includes | One (1) Bench |
Material | Fabric "Polyester 100%",Pine Wood,,Metal |
Weight | 25.4 |
For Use With | Living Room |
Description
Modernize your space with the outstanding style and convenience of the Rockwell storage bench. Made in China, this bench is comprised of a sturdy wood frame padded with foam and upholstered in sumptuous velvet fabric. The lift-top cushion opens to reveal convenient storage space, perfect to store extra pillows and blankets in a living room or bedroom. The Rockwell requires assembly and utilizes minimalist metal legs for excellent support in contemporary style. A handy addition that exudes modern glamour, the Rockwell storage bench is a lovely upgrade to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Christmas Tree Storage Bag Fits 7.5 Ft Artificial Tree Protect Holiday Decorations (Green) (958134EQC)
- DUOBED 24" x 36" Storage Ottoman, Flint Grey (MSOS-GR)
- PLAN STATION Pro Portable Standing Desk, and Workstation (WS3800)
- HOLLAND BAR STOOL CO 30" 4" Notre Dame (ND) Cushion Seat, Blk Wrinkle Base Swivel Bar Stool (L8B130ND-ND)
- BAXTON STUDIO Merida Glam Brushed Gold Metal and Natural Brown Wood 2-Tier Over Bed Queen Size Storage (182-11624-Zoro)
- BAXTON STUDIO Herman Modern and Contemporary Walnut Brown Finished Wood 1-Drawer Console Table (190-11325-ZORO)
- BAXTON STUDIO Maclean Mid-Century Rattan and Natural Brown Finished Wood 2-Drawer Console Table (199-12316-ZORO)
- BAXTON STUDIO Gisela Oak and White 2-tone Shoe Cabinet With 3 Doors (118-6519)
- BAXTON STUDIO Kirana Glam and Luxe Navy Blue Velvet Fabric and Gold PU Leather Ottoman (175-11241-Zoro)
- BAXTON STUDIO Landen Mid-Century Modern Walnut Brown and Gold Finished Wood 2-Door Entryway Shoe storage Cabinet (174-10958-Zoro)
- REGENCY Niche Mia Bentwood Round Accent Side Table- Mocha Walnut Beige (2018MWBG)
- Baxton Studio Accent Furniture and Storage