Shop All Accent Furniture and Storage
Baxton Studio
Richelle ModernWhite Finished Wood Hanging Jewelry Armoire with Mirror
Mfr # 197-12157-ZORO
Zoro # G304101400
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.6
- Overall Height 47.3
- Weight Capacity 19
- Overall Width 14.2
- Material MDF,Metal,Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 197-12157-ZORO
- Zoro # G304101400
- UPC # 193271221301
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 3.6 |
Overall Height | 47.3 |
Overall Width | 14.2 |
Details
Weight Capacity | 19 |
Material | MDF,Metal,Foam |
Color | White |
Includes | One (1) Jewelry Armoire |
For Use With | Accessories |
Weight | 19 |
Description
Discreetly arrange your jewelry all in one place with the elegant versatility of the Richelle jewelry armoire. Made in China, this armoire is constructed from sturdy wood. The door features a secure lock that opens to reveal necklace and bracelet hooks, three shelves, ring compression folds, earring holders, and one hanger rod. Requiring assembly, the Richelle can either be hung over the door, or mounted to the wall, to maximize floor space while providing convenient jewelry storage. A seamless and effective solution to your storage needs, the Richelle jewelry armoire gracefully organizes your collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT YOUR TABLE FOLDING TABLE RISERS Folding table risers, Counter Height NonSlip Foot, 4PK (CHNSF36-DP-ST)
- CORRELL Round Adjustable Height Activity Kids School Table, 42" X 42" X 19" to 29", Gray Granite (A42-RND-15)
- SUN ZERO Sun Zero Bronn Industrial 3/4" Room Darkening Double Curtain Rod, 66-120", Matte Black (SN47080E)
- FLASH FURNITURE Contemporary Chair, Leather, 20" to 22" Height, Fixed Arms, Black (GO-2192-BK-GG)
- BAXTON STUDIO Winda Modern and Contemporary Oak Brown Finished Wood 4-Door Shoe Storage Cabinet (190-11989-ZORO)
- BAXTON STUDIO Caine ModernGrey Velvet Upholstered and Dark Brown Finished Wood Storage Bench (197-12201-ZORO)
- BAXTON STUDIO Otis Modern and Contemporary Oak Brown Finished Wood 3-Drawer Console Table (190-11326-ZORO)
- BAXTON STUDIO Simms Maple Modern Shoe Cabinet (91-4519)
- BAXTON STUDIO Winda Modern and Contemporary Oak Brown Finished Wood 3-Door Shoe Cabinet (189-11988-ZORO)
- BAXTON STUDIO Herman Modern and Contemporary Walnut Brown Finished Wood 1-Drawer Console Table (190-11325-ZORO)
- VINTIQUEWISE Vintage Decorative Metal Bottle Shaped Freestanding 4 Wine Bottle Holder (QI003565)
- Baxton Studio Accent Furniture and Storage