Shop All Shoe Storage
Baxton Studio
Renley ModernBlack Finished Wood 2-Door Shoe Storage Cabinet
Mfr # 195-11723-ZORO
Zoro # G904101701
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF,Plastic
- Length 13
- Height 35
- Width 29.5
- Includes One (1) Shoe Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 195-11723-ZORO
- Zoro # G904101701
- UPC # 193271192533
- Country of Origin Malaysia
- Category Shoe Storage
Dimensions
Length | 13 |
Height | 35 |
Width | 29.5 |
Overall Height | 35 |
Overall Length | 13 |
Overall Width | 29.5 |
Details
Material | MDF,Plastic |
Includes | One (1) Shoe Cabinet |
For Use With | Entryway |
Weight | 48.5 |
Color | Black/Silver |
Description
Grace the entryway of your home with the refreshing design of the Renley shoe cabinet. Made in Malaysia, this handy piece is constructed from sturdy wood. Four shelves located behind the doors provide storage space for around eight pairs of shoes, depending on size. The Renley requires assembly and features long cut-outs on the doors to allow for air circulation and disperse odors. Long metal handles complete the look, making the Renley shoe cabinet an efficient yet elegant solution to your storage needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Clear (30288SCLAR)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 102 in W, 42 in D (184209635096DS)
- MORSE Drum Roller, Mobile, 1/2 HP, Single Phase (201/20-1)
- 80/20 Slotted 3 Hole Inside Corner Bracket 15S (4280)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 2-Door Shoe Storage Cabinet (197-11924-ZORO)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 5-Shelf Shoe Storage Cabinet (197-11926-ZORO)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 3-Door Shoe Storage Cabinet (197-11927-ZORO)
- BAXTON STUDIO Salma ModernWalnut Brown Finished Wood 2-Door Shoe Storage Cabinet (195-11725-ZORO)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 3-Door Shoe Storage Cabinet with Drawer (196-11928-ZORO)
- BAXTON STUDIO Raina ModernTwo-Tone Walnut Brown and Black Finished Wood 2-Door Shoe Storage Cabinet (195-11727-ZORO)
- STERILITE 27Qt Stacking Drawer (23108004)
- Baxton Studio Shoe Storage