Shop All Accent Furniture and Storage
Baxton Studio
Redell Modern Bohemian Natural Brown Rattan 3-Tier Display Shelf
Mfr # 207-12687
Zoro # G004401114
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16.1
- Overall Height 31.7
- Weight Capacity 7.7
- Overall Width 23.6
- Material plywood,rattan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 207-12687
- Zoro # G004401114
- UPC # 193271284948
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Overall Length | 16.1 |
Overall Height | 31.7 |
Overall Width | 23.6 |
Size | Overall Dimensions: 31.70" High x 23.60" Wide x 16.10" Deep; Shelf Dimensions: 21.70" Wide x 13.80" Deep x 9.10" High; Legs: 3.10" High; |
Details
Weight Capacity | 7.7 |
Material | plywood,rattan |
Includes | One (1) Shelving Unit |
Color | Natural Brown |
For Use With | Living Room |
Assembly | Assembled |
Description
Develop an eye-catching scene for your treasured belongings with the exotic charm of the Redell display shelf. This handy piece is made from natural rattan. Three woven rattan shelves provide ample space to organize busy areas or exhibit decorations. The Redell will arrive fully assembled and features curled rattan accents that highlight the smooth geometry of the piece. A remarkable pedestal that enhances any interior layout, the Redell display shelf is sure to catch the attention of guests.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 4Pack Heavy Duty Commercial Restaurant Stack Chair (4-TLH-1-GG)
- ZORO SELECT Mini Blinds, 48" Lx 59" W, Alabaster, Vinyl (493N89)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Chrm, CF, Glides, BLK (BR-VMBSO-CR-CF-RG-8540)
- TENNSCO Shelf Kit, 36x12 (ISK-3612)
- BAXTON STUDIO Gisela Modern and Contemporary Oak Brown Finished Wood 2-Door Shoe Storage Cabinet (189-11993-ZORO)
- BAXTON STUDIO Rikke Two-Tone Gray and Walnut Finished Wood 5-Drawer Chest (152-9149)
- BAXTON STUDIO Simms White Modern Shoe Cabinet (99-4514)
- BAXTON STUDIO Fella Mid-Century Modern Two-Tone Oak and Grey Wood 5-Drawer Chest (138-7703)
- BAXTON STUDIO Espresso Shoe-Rack Cabinet (106-5377)
- BAXTON STUDIO Rochadh Hollywood Glamour Style 1-drawer and 1-shelf Nightstand (121-6740)
- ALATERRE FURNITURE Country Cottage Bench, Blue Antique Finish (ACCA03BA)
- Baxton Studio Accent Furniture and Storage