Shop All Dining Room Tables & Sets
Baxton Studio
Rectangle 29.5 in W, 47.2 in L, 29.5 in H
Mfr # 167-10807
Zoro # G2553464
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 29.5 in
- Length 47.2 in
- Height 29.5 in
- Finish Walnut Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 167-10807
- Zoro # G2553464
- UPC # 193271125777
- Country of Origin Malaysia
- Category Dining Room Tables & Sets
Dimensions
Width | 29.5 in |
Length | 47.2 in |
Height | 29.5 in |
Details
Shape | Rectangle |
Finish | Walnut Brown |
Material | Rubberwood |
Weight | 39.7 lb |
Color | Brown |
Description
A simple, streamlined design makes the Britte dining table an easy addition to any dining space. The Britte is constructed from durable rubberwood and comfortably seats up to four. A walnut brown finish and rectangular tabletop lend modern style while providing ample elbow room to each member of the table. The Britte requires assembly and is supported by splayed legs that add a dose of mid-century appeal. Featuring a compact size, the Britte dining table is well suited for smaller nooks and dining rooms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-GO-GG)
- FLASH FURNITURE Aluminum and Dark Brown Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-GG)
- ABUS File Cabinet Locking Bar 36" (ABUS File Bar 3 Ft)
- SUMNER Round Stool, Height Range 15" to 20", Steel Green, Yellow (785800)
- BAXTON STUDIO Kaylee Mid-Century Transitional Walnut Brown Finished Wood Dining Table with Faux Marble Tabletop (178-11082-Zoro)
- BAXTON STUDIO Sanford Mid-Century Tan Faux Leather and Walnut Brown Finished Wood 2-PC Dining Nook Banquette Set (184-11346-Zoro)
- BAXTON STUDIO Flora Light Grey and "Oak" Finishing Wood 6-PC Dining Set (126-6938-6939-6940)
- BAXTON STUDIO Aeron Light Gray Upholstered Walnut Finished Wood 5-Piece Dining Set (159-9548-9549)
- BAXTON STUDIO Odessa Mid-Century Grey Fabric and Walnut Brown Finished 2-PC Wood Dining Nook Banquette Set (175-10843-Zoro)
- BAXTON STUDIO 47.2 W, 29.9 H, Fabric "100% Polyester", Rubber Wood, MDF, Foam Top, Warm Grey/Dark Brown (216-12618-12605-ZORO)
- BEST MASTER FURNITURE Best Master Furniture G01 Dining Table Mid Century Modern White Dining Table; White (G01 Dining Table)
- Baxton Studio Dining Room Tables & Sets