Shop All Desk Chairs
Baxton Studio
Rayner Modern Beige Upholstered Swivel Chair
Mfr # 151-9255
Zoro # G2558540
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Assembled/Unassembled Assembled
- Adjustable Swivel
- Style Swivel Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 151-9255
- Zoro # G2558540
- UPC # 842507195731
- Country of Origin China
- Category Desk Chairs
Details
Seat Material | Fabric |
Assembled/Unassembled | Assembled |
Adjustable | Swivel |
Style | Swivel Chair |
Description
Create a cozy nook in your space with the Rayner swivel chair. Constructed from plywood, the Rayner is upholstered in a classic neutral fabric, boasting a soft texture, as well as resistance to wear and tear. The chair is fitted with a swivel base, allowing you to rotate 360 degrees. Channel tufting on the back adds an elegant, refined look. This versatile chair is well suited for a living room, bedroom, or home office. The Rayner swivel chair will arrive fully assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Managerial Chair, Fabric, 23-1/4" Height, Adjustable Arms, Black (5540)
- FLASH FURNITURE Glass Desk, 22-1/2" D X 46" W X 30" H, Black, Metal, Table Top: Glass (NAN-WK-036-GG)
- FLASH FURNITURE Brown Fabric Church Chair (4-FD-CH0221-4-GV-S0819-GG)
- SAFCO Black Stack Chair, 17-3/4" L 30-1/2" H, Polypropylene Seat (4185BL)
- BAXTON STUDIO Kabira Contemporary Glam and Luxe Aqua Velvet Fabric and Gold Metal Swivel Office chair (219-11911-ZORO)
- BAXTON STUDIO Savara Contemporary Glam and Luxe Aqua Velvet Fabric and Gold Metal Swivel Office Chair (219-11908-ZORO)
- BAXTON STUDIO Marquis Tan Microfiber Club Chair (46-3372)
- BAXTON STUDIO Julian Black Brown Faux Leather Club Chair With 360 Degree Swivel (50-3458)
- BAXTON STUDIO Savara Contemporary Glam and Luxe Blush Pink Velvet Fabric and Gold Metal Swivel Office Chair (219-11909-ZORO)
- BAXTON STUDIO Elia Acrylic Swivel Chair (42-3326)
- DREAMSEAT Office Chair 1000 with Kansas City Chiefs Primary Logo (XZOC1000-PSNFL20070)
- Baxton Studio Office Chairs