Shop All Desk Chairs
Baxton Studio
Ravenna Contemporary Glam and Luxe Grey Velvet Fabric and Gold Metal Swivel Office Chair
Mfr # 220-11972-ZORO
Zoro # G607479817
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Glamour
- Seat Material Fabric Velvet "100% Polyester",Metal,Foam,Plywood,Plastic
- Assembled/Unassembled Assembly Required
- Overall Length 24.5
- For Use With Home Office
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 220-11972-ZORO
- Zoro # G607479817
- UPC # 193271211494
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Length | 24.5 |
Overall Height | 31.5 |
Overall Width | 20.5 |
Details
Office Chair Style | Glamour |
Seat Material | Fabric Velvet "100% Polyester",Metal,Foam,Plywood,Plastic |
Seat Color | Grey/Gold |
Assembled/Unassembled | Assembly Required |
For Use With | Home Office |
Includes | One (1) Office Chair |
Description
Develop your home office into an adored space with the enchanting Ravenna office chair Made in China, this lovely piece consists of a solid metal base supporting a round seat upholstered in alluring velvet fabric The sloped armrests form a smooth silhouetted while tufted accents lend visual texture The Ravenna requires assembly and features caster wheels for superb mobility 360degree swivel and adjustable height options offer versatility, making the Ravenna office chair a terrific choice for any space
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG 14PK Drapery Pin Hook (KN1002NP)
- ALATERRE FURNITURE Cabot Folding Table and Chair Set - Round Table and 2 Chairs (ANBT01ANO)
- DYNAREX Premoistened Adult Washcloths - 9" x 13" - Tub (1318)
- MONARCH SPECIALTIES Accent Table - Grey (I 3118)
- BAXTON STUDIO Kabira Contemporary Glam and Luxe Aqua Velvet Fabric and Gold Metal Swivel Office chair (219-11911-ZORO)
- BAXTON STUDIO Julian Black Brown Faux Leather Club Chair With 360 Degree Swivel (50-3458)
- BAXTON STUDIO Savara Contemporary Glam and Luxe Blush Pink Velvet Fabric and Gold Metal Swivel Office Chair (219-11909-ZORO)
- BAXTON STUDIO Elia Acrylic Swivel Chair (42-3326)
- BAXTON STUDIO Savara Contemporary Glam and Luxe Aqua Velvet Fabric and Gold Metal Swivel Office Chair (219-11908-ZORO)
- BAXTON STUDIO Marquis Tan Microfiber Club Chair (46-3372)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Gray (43808-226)
- Baxton Studio Office Chairs