Shop All Bed Frames
Baxton Studio
Raurey Modern Walnut Finished Queen Size Storage Platform Bed
Mfr # 146-8199
Zoro # G2542422
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$554.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 146-8199
- Zoro # G2542422
- UPC # 842507133405
- Country of Origin Malaysia
- Category Bed Frames
Description
The Raurey queen size storage platform bed is the perfect combination of stylish and practical. The modern and contemporary style is clear to see in the clean, straight lines of the bed, and the unique design of the headboard. The sturdy wooden frame is built to last, and finished in a warm walnut brown. The headboard of the Raurey features a vertical, open slatted design that gives the impression of a larger space. Best of all, the bed features six under the bed drawers for convenient storage. The drawers make the Raurey an excellent option for your guest room, or add storage and style to your own bedroom. The drawers are perfect for storing extra linens, pillows, clothing, and anything else that needs tidying up in your space. The Raurey is made for use with one mattress only. The bed requires assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO 30 W, 30 L, 15 H, Natural Rattan Top, Natural Brown (219-12702-ZORO)
- BESTAR Prestige + L-Shaped Workstation with One Pedestal, Bark Gray/Slate (99872-000047)
- HIRSH 18" W 5 Drawer File Cabinet, Light Gray, Legal (17782)
- REGENCY 21" W Center Drawer, Black (CD1)
- BAXTON STUDIO Aveneil Grey Upholstered Walnut Finished Full Size Platform Bed (149-8771)
- BAXTON STUDIO Baxton Studio CF8751-Beige-Day Bed Alessia Modern & Contemporary Beige Fabric Upholstered Day Bed with Guest Trundle Bed - 38.39 x 41.34 x 83.46 in. (CF8751-Beige-Day Bed)
- BAXTON STUDIO Favela Gray Linen Modern Bed with Upholstered Headboard - King Size (101-4975)
- BAXTON STUDIO Devan Light Grey Upholstered Walnut Wood King Size Platform Bed (163-10474)
- BAXTON STUDIO Elston Mid-Century Charcoal Finished Wood and Synthetic Rattan Platform Bed-Queen (193-11487-ZORO)
- BAXTON STUDIO Veles Mid-Century Ash Walnut Finished Wood Daybed (159-9825)
- BAXTON STUDIO Felisa Grey Upholstered and Button Tufted King Size Platform Bed (156-9509)
- Baxton Studio Bed Frames