Shop All Desk Chairs
Baxton Studio
Rathburn Modern White and Walnut Office Chair
Mfr # 124-6948
Zoro # G2559730
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Office Chair
- Seat Material Leather
- Adjustable Swivel
- Style Office Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 124-6948
- Zoro # G2559730
- UPC # 847321057418
- Country of Origin China
- Category Desk Chairs
Details
Office Chair Style | Office Chair |
Seat Material | Leather |
Adjustable | Swivel |
Style | Office Chair |
Description
Getting down to business is a delight with the tailored look of our Rathburn Designer Office Chair. Made with a contemporary blend of walnut effect plywood and white faux leather, the Rathburn Chair features a paneled seat and foam cushioning for optimum comfort. Also included are the oft-desired 360 degree swivel and height adjustment features you have come to expect in a task chair. Finishing off this modern office chair is a chrome-plated steel base with plastic caster wheels. The Rathburn Office Chair requires assembly and should be wiped clean with a damp cloth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBRA Twilight Charcoal Blackout Curtains 52 in. W X 84 in. L (1017282-149)
- INDUSTRIAL SEATING ESD Stool - Fabric - Pneumatic - Blue (50-DF BLUE-413)
- HON 36" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H685.L.Q)
- TRADEMARK FINE ART Tammy Kushnir 'The Drive' Canvas Art, 18x18 (ALI11250-C1818GG)
- BAXTON STUDIO Kabira Contemporary Glam and Luxe Aqua Velvet Fabric and Gold Metal Swivel Office chair (219-11911-ZORO)
- BAXTON STUDIO Ravenna Contemporary Glam and Luxe Grey Velvet Fabric and Gold Metal Swivel Office Chair (220-11972-ZORO)
- BAXTON STUDIO Savara Contemporary Glam and Luxe Aqua Velvet Fabric and Gold Metal Swivel Office Chair (219-11908-ZORO)
- BAXTON STUDIO Elia Acrylic Swivel Chair (42-3326)
- BAXTON STUDIO Julian Black Brown Faux Leather Club Chair With 360 Degree Swivel (50-3458)
- BAXTON STUDIO Savara Contemporary Glam and Luxe Blush Pink Velvet Fabric and Gold Metal Swivel Office Chair (219-11909-ZORO)
- LORELL High Back Mesh Chair w/ Headrest (81998)
- Baxton Studio Seating