Shop All Dining Room Chairs
Baxton Studio
Rae ModernBlack Finished Polypropylene Plastic 4-Piece Stackable Dining Chair Set
Mfr # 192-4PC-12021-ZORO
Zoro # G804101719
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 19.3
- Color Black
- Length 18.1
- Height 29.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 192-4PC-12021-ZORO
- Zoro # G804101719
- UPC # 193271214983
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Width | 19.3 |
Length | 18.1 |
Height | 29.5 |
Overall Width | 19.3 |
Overall Length | 18.1 |
Overall Height | 29.5 |
Details
Material | Plastic |
Color | Black |
Assembled/Unassembled | Fully Assembled |
Includes | Four (4) Dining Chairs |
Weight Capacity | 7.6 |
Weight | 7.6 |
For Use With | Dining Room |
Description
Expand your dining routine with the flexible design of the Rae dining chair. Made in China, this chair is comprised of durable polypropylene plastic in a smooth, neutral finish. Its curved backrest features round cutouts for an airy look that allows light to flow more easily throughout the room. The Rae will arrive fully assembled and features a stackable design for easy organization and setup in any private or public setting. Perfect for both family dinners and casual snack sessions, the Rae dining chair is a versatile solution to your dining needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTEY Flat Shelf, Double Face, 12 Shelves (WF72100)
- GRIP-RITE ROD CHAIR 2 BAR, 40PK (RC368EAR)
- VINTIQUEWISE Vintiquewise Wicker Front Bike Baskets Universal Handlebar Mount for All Bikes and ages (QI003420)
- DMI Bed Pad, 72inLx33inW, 4in Thick, Foam (552-7940-0000)
- BAXTON STUDIO Charmant Beige Upholstered Weathered Oak Finished Wood Dining Chair (147-8331)
- BAXTON STUDIO Sanford Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Chair (184-11344-Zoro)
- BAXTON STUDIO Suci Modern Bohemian Natural Brown Rattan Dining Chair, PK2 (209-2PC-12801)
- BAXTON STUDIO Marcena Mid-Century Modern Black Imitation Leather Upholstered 2-Piece Wood Dining Chair Set (Set of 2 188-11663-ZORO)
- BAXTON STUDIO Loire Grey and Brown Upholstered Black Finished 2-PC Dining Chair Set (160-10508)
- BAXTON STUDIO Edna Black Faux Leather and "Oak" Finishing Wood Dining Chair, PK2 (126-6942)
- LUMISOURCE Giovanni Chair (CH-GIOV WL+CR)
- Baxton Studio Dining Room Chairs