Shop All Counter Height Stools
Baxton Studio
Racquel Modern Bohemian Natural Rattan and Mahogany Wood Counter Stool
Mfr # 217-12734-ZORO
Zoro # G307479803
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.75
- Length 19.25
- Height 39
- Seat Color Natural Brown/Walnut Brown
- Seat Material Mahogany Wood,Natural Rattan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 217-12734-ZORO
- Zoro # G307479803
- UPC # 193271286973
- Country of Origin Indonesia
- Category Counter Height Stools
Dimensions
Width | 17.75 |
Length | 19.25 |
Height | 39 |
Details
Seat Color | Natural Brown/Walnut Brown |
Seat Material | Mahogany Wood,Natural Rattan |
Description
Carve out a personal rustic paradise with the soothing tones of the Racquel counter stool Made in Indonesia, this tranquil piece consists of a robust mahogany wood frame wrapped in woven rattan Its angled backrest encourages casual relaxation while lending a distinguished silhouette The Racquel will arrive fully assembled and features ergonomic footrests for enhanced comfort in any setting Granting a serene ambiance to the modern home, the Racquel counter stool elevates any occasionDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Cubicle Partition Hangers, 1 1/2" - 2 1/2" Panels, Black, PK2 PK (MCH10)
- CELEBRATIONS Halloween LED Prelit Burst Halloween Decor (LBST100BPLORTWA)
- FOREVER LEAF Alabama Faux Snake Plant w/Ceramic Pot (FL05109ALA)
- LA CROSSE TECHNOLOGY Digital Wall Clock w Indoor Temp (WT-8002U-INT)
- BAXTON STUDIO Nicolette Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Counter Stool Set (176-11424-Zoro)
- BAXTON STUDIO Nisa Grey Upholstered Espresso Finished 2-Piece Counter Stool Set (158-9769)
- BAXTON STUDIO Howell Modern Transitional Navy Blue Velvet and Dark Brown Finished Wood 2-Piece Counter Stool Set (175-10961-Zoro)
- BAXTON STUDIO Larine Dark Grey Upholstered Walnut Finished 2-Piece Counter Stool Set (159-9698)
- BAXTON STUDIO Fenton Modern Two-Tone Dark Brown and Walnut Brown Finished Wood 2-PC Counter Stool Set (176-11416-Zoro)
- BAXTON STUDIO Katya Mid-Century Modern Grey Fabric and Walnut Brown Finished Wood 2-Piece Counter Stool Set (183-11638-Zoro)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Med Maple Seat (41025PWMedMpl)
- Baxton Studio Counter Height Stools