Shop All Bar Height Stools
Baxton Studio
Preston Modern Luxe and Glam Navy Blue Velvet Upholstered and Two-Tone Metal 2-Piece Bar Stool Set
Mfr # Set of 2 190-11784-ZORO
Zoro # G403531665
product price: $229.99
/pr
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 22
- Overall Height 42.1
- Material Fabric"Polyester 100%"/Plywood/Metal
- Overall Width 17.3
- Width 17.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # Set of 2 190-11784-ZORO
- Zoro # G403531665
- UPC # 193271196128
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Length | 22 |
Overall Height | 42.1 |
Overall Width | 17.3 |
Width | 17.3 |
Height | 42.1 |
Length | 22 |
Details
Color | Navy Blue/Black/Gold |
Material | Fabric"Polyester 100%"/Plywood/Metal |
Includes | Two (2) Bar Stools |
Weight | 16.3 |
Description
Create the chic lounge of your dreams with the ambitious Preston bar stool. Made in China, this bar stool is comprised of a sturdy wood seat padded with plush foam and upholstered in luscious velvet fabric. The channel tufted backrest ensures superb back support while highlighting the rich hues of the velvet. Requiring assembly, the Preston utilizes ergonomic footrests for enhanced comfort and relaxation. Two-tone black and gold finished metal legs complete the look, giving the Preston bar stool a stunning display steeped in modern glamour.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Immortals Tusk Oliphant (PD1429)
- BRONDELL Bamboo Resuable Bidet Dry Towels, Pack of 6, Mint (BR-TWL-03)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Maple (MTRCT4824PL)
- DREAMSEAT Curve Task Chair with Cleveland Browns Helmet Logo (XZOCCURVE-PSNFL20037)
- BAXTON STUDIO Colton Dark Gray Upholstered and Walnut-Finished Wood Bar Stool, PK2 (152-9248)
- BAXTON STUDIO Brown Faux Leather Button-tufted Upholstered Swivel Bar Stool, PK2 (122-6750)
- BAXTON STUDIO Jason Grey Upholstered and Espresso Wood 2-Piece Bar Stool Set (167-10851)
- BAXTON STUDIO Theron Gray Upholstered Wood Swivel Bar Stool, PK2 (152-9115)
- BAXTON STUDIO Marguerite Grey and White Bamboo Style Bistro Stackable Bar Stool (150-8986)
- BAXTON STUDIO Horton ModernIndustrial Gunmetal Finished Metal 4-Piece Stackable Bar Stool Set (192-4PC-12047-ZORO)
- BAXTON STUDIO Black Faux Leather Tufted Swivel Barstool with Nail heads Trim, PK2 (120-6596)
- Baxton Studio Bar Height Stools