Shop All Accent Furniture and Storage
This Product is Discontinued
Baxton Studio
Pontus ModernBlack Finished Wood Wall-Mountable Jewelry Armoire with Mirror (Discontinued)
Mfr # 197-12160-ZORO
Zoro # G504101712
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 3.6
- Overall Height 34.7
- Weight Capacity 13.2
- Material MDF,Metal,Foam
- Includes One (1) Jewelry Armoire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 197-12160-ZORO
- Zoro # G504101712
- UPC # 193271221332
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 3.6 |
Overall Height | 34.7 |
Overall Width | 13.9 |
Details
Weight Capacity | 13.2 |
Material | MDF,Metal,Foam |
Includes | One (1) Jewelry Armoire |
Color | Black |
For Use With | Accessories |
Weight | 13.2 |
Description
Jewelry organization is made easy with the efficient Pontus jewelry armoire. Made in China, this armoire is constructed from sturdy wood. The door is fitted with a full-length mirror that opens to reveal necklace and bracelet hooks, two shelves, ring compression folds, earring holders, and one hanger rod. Requiring assembly, the Pontus is wall-mountable to maximize floor space while providing convenient jewelry storage. An exceptional tool to organize your collection, the Pontus jewelry armoire elevates the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Black Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.BK)
- BAXTON STUDIO Marlisa Walnut Wood and Beige Tufted Storage Ottoman Bench (150-8737)
- HIRSH 5 Drawer Lateral File Cabinet, White, Legal/Letter (23707)
- MARTEX Sheet, XXL King, Thread T300, PK6 (1A38218)
- BAXTON STUDIO Silas Modern Industrial Natural Brown Finished Wood and Black Metal 2Drawer Console Table (221-12491-ZORO)
- BAXTON STUDIO Wayne Modern Contemporary Farmhouse Oak Brown Finished Wood 2-Door Shoe Storage Cabinet (174-11060-Zoro)
- BAXTON STUDIO Serge Silver Metal 2-Door Accent Storage Cabinet (160-10242)
- BAXTON STUDIO Miren Mid-Century Modern Light Oak and Dark Grey 5-Drawer Chest (148-8255)
- BAXTON STUDIO Roldan Modern and Contemporary Two-Tone Walnut and Grey Finished Wood 3-Drawer Bedroom Chest (180-11204-Zoro)
- BAXTON STUDIO Rossin 2-Door Wood Entryway Shoe Storage Cabinet with Open Shelf (153-9155)
- VINTIQUEWISE Rustic Wooden Wine Barrel Display Shelf Storage Stand (QI003764)
- Baxton Studio Accent Furniture and Storage